Shop All Wagon Carts
Little Giant
Wagon Truck, 3500 lb., Mold-On Rubber
Mfr # CH2448X312MR
Zoro # G3911518
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$600.99
Free 30-Day Returns
Key Features
- Overall Length 48 in
- Overall Width 24 in
- Color Gray
- Load Capacity 3,500 lb
- Finish Powder Coated
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Little Giant
- MFR # CH2448X312MR
- Zoro # G3911518
- Country of Origin United States
- Category Wagon Carts
Dimensions
Overall Length | 48 in |
Overall Width | 24 in |
Details
Color | Gray |
Load Capacity | 3,500 lb |
Item | Wagon Truck |
Finish | Powder Coated |
Gauge | 12 ga |
Description
Wagon Truck, Load Capacity 3,500 lb, 12 ga Gauge, Powder Coated Finish, Gray Color, Overall Length 48 in, Overall Width 24 in
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NITE IZE Locking Carabiner Clip, Black, 1-3/32 in (CSL2-01-R6)
- EXTREME MAX Extreme Max 5600.3081 "The Devil's Hair" Synthetic ATV / UTV Winch Rope - Gray (5600.3081)
- ZORO SELECT Caster Brake Kit, Yl Zinc Plated, Steel (413X05)
- TRI-ARC Swing Gate, 16in. to 40in. Ajustable Opn. (SGR-UAG)
- LITTLE GIANT Heavy-Duty Wagon Truck, 3500 lb., 24 x 36" (CH-2436-12MR)
- LITTLE GIANT Wagon Truck, 36x72, Lip Deck, 2000 lb. (CH-3672-12P)
- LITTLE GIANT Wagon Truck, 24x36, Lip Deck, 2000 lb. (CH-2436-12P)
- LITTLE GIANT Heavy-Duty Wagon Truck, 3500 lb., 36 x 60" (CH-3660-12MR-FSD)
- LITTLE GIANT Heavy-Duty Wagon Truck, 3000 lb., 36 x 60" (CH-3660-16P)
- LITTLE GIANT Wagon Truck With 5th Wheel, 1200 lb. (LW243610)
- KAHUNA WAGONS Kahuna Wagons-Bicycle Attachment for Kahuna Wagons (BA101)
- Little Giant Wagon Carts