Shop All Wagon Carts
Little Giant
Wagon Truck, 3500 lb., Mold-On Rubber
Mfr # CH-3060-X6-12MR
Zoro # G2148268
Item requires special delivery charges. A $190.00 per item surcharge will be applied.
$1,035.99
Free 30-Day Returns
Key Features
- Overall Height 22 1/2 in
- Overall Length 60 in
- Overall Width 30 in
- Frame Material Steel
- Color Gray
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Little Giant
- MFR # CH-3060-X6-12MR
- Zoro # G2148268
- Country of Origin United States
- Category Wagon Carts
Dimensions
Overall Height | 22 1/2 in |
Overall Length | 60 in |
Overall Width | 30 in |
Deck LxWxH | 60 inx30 inx16-1/2 in |
Deck Width | 30 in |
Deck Length | 60 in |
Wheel Diameter | 12 in |
Wheel Width | 2-1/2" |
Deck Height | 16 1/2 in |
Handle Length | 33 1/2 in |
Axle-Mounted Wheel Dia. | 12 in |
Lip Height | 6 in |
Side Panel Height | 6 in |
Wheel Dia. | 12 in |
Description
Wagon Truck with Lipped Metal Deck, Load Capacity 3,500 lb, Deck Length 60 in, Deck Width 30 in, Deck Surface Smooth, Deck Construction Solid, Deck Material Steel, Deck Finish/Coating Powder Coated, Deck Height 16 1/2 in, Frame Material Steel, Frame Finish/Coating Powder Coated, Frame Gauge 12 ga, Side Panel Construction Solid, Side Panel Height 6 in, Handle Type T-Shaped, Handle Grip Material Vinyl
Restrictions
- WARNING: This product can expose you to chemicals including Nickel (Metallic), which is known to the State of California to cause cancer, and Nickel carbonyl, which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Caster Wheel, Cast Iron, 10 in., 3000 lb. (W-10-V-1)
- KEEPER Anchor Point, Universal, Chrome Stake Pocket, PK2 (5648)
- WARN Portable Electric Winch, HP, 24VDC (885005)
- LIFT-ALL Web Sling, Type 3, 9 ft L, 2 in W, Polyester, Yellow (EE1602DFX9)
- LITTLE GIANT Heavy-Duty Wagon Truck, 3500 lbs Cap, 12" Mold-On Rubber, 30" x 60" (CH306012MR)
- LITTLE GIANT Tracking Trailer, Solid Deck, 60x36 (CT-3660-16P)
- LITTLE GIANT Wagon Truck, Solid Deck, 36x24, Rubber Whl (LW243610FSD)
- LITTLE GIANT Heavy-Duty Wagon Truck, 3000 lb., 24 x 36" (CH-2436-16P)
- LITTLE GIANT Heavy-Duty Wagon Truck, 3500 lb., 36 x 60" (CH-3660-12MR-FSD)
- LITTLE GIANT Heavy-Duty Wagon Truck, 3000 lb., 36 x 60" (CH-3660-16P)
- KAHUNA WAGONS 10" Flat Free Tire with Grease Fitting-3/4" Bearing (CRT003-34)
- Little Giant Wagon Carts