Shop All Wagon Carts
Little Giant
Wagon Truck, 30x48, Lip Deck, 2000 lb.
Mfr # CH-3048-12P
Zoro # G5524858
Item requires special delivery charges. A $155.00 per item surcharge will be applied.
$607.99
Free 30-Day Returns
Key Features
- Wheel Type Pneumatic
- Handle Type T
- Gauge 12
- Deck Type Lip Edge
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Little Giant
- MFR # CH-3048-12P
- Zoro # G5524858
- Country of Origin United States
- Category Wagon Carts
Details
Item | Wagon Truck,30x48,Lip Deck,2000 lb. |
Wheel Type | Pneumatic |
Handle Type | T |
Gauge | 12 |
Deck Type | Lip Edge |
Description
Wagon Truck,30x48,Lip Deck,2000 lb.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LITTLE GIANT Flat Handle Utility Cart, Steel, 2 Shelves, 3600 lb (2GL24486PHBK)
- MAG-MATE Aluminum Adjustable Manhole Cover Lift D (MCL3000W10)
- KELLEY Dock Leveler, Shock Absorber (709-872)
- SUPERWINCH Roller Fairlead (S100507)
- LITTLE GIANT Wagon Truck, 24x36, Lip Deck, 2000 lb. (CH-2436-12P)
- LITTLE GIANT Wagon Trucks, Steel Deck, 1200 lbs, 8" Solid Rubber, 1-1/2" Lip Deck (LW24368S)
- LITTLE GIANT Heavy-Duty Wagon Truck, 3000 lb., 36 x 60" (CH-3660-16P-FSD)
- LITTLE GIANT Wagon Truck, 30x48, Flush Deck, 2000 lb. (CH-3048-12P-FSD)
- LITTLE GIANT Tracking Trailer, Solid Deck, 60x36 (CT-3660-16P)
- LITTLE GIANT Heavy-Duty Wagon Truck, 3000 lbs Capacity, 16" Pneumatic, 24" x 48" (CH244816P)
- KAHUNA WAGONS Kahuna Wagons-Kahuna Junior Dock & Pier Wagon (ALUM225)
- Little Giant Wagon Carts