Shop All Wagon Carts
Little Giant
Wagon Truck, 30x48, Flush Deck, 2000 lb.
Mfr # CH-3048-12P-FSD
Zoro # G5524849
product price: $584.99
/ea
Item requires special delivery charges. A $140.00 per item surcharge will be applied.
$584.99
Free 30-Day Returns
Key Features
- Wheel Type Pneumatic
- Handle Type T
- Deck Type Flush
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Little Giant
- MFR # CH-3048-12P-FSD
- Zoro # G5524849
- Country of Origin United States
- Category Wagon Carts
Details
Item | Wagon Truck,30x48,Flush Deck,2000 lb. |
Wheel Type | Pneumatic |
Handle Type | T |
Deck Type | Flush |
Description
Wagon Truck,30x48,Flush Deck,2000 lb.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LITTLE GIANT LADDERS Multipurpose Ladder, Scaffold, Staircase, Stepladder, Straight Configuration, 15 ft, Aluminum (15187-882)
- AMERICAN POWER PULL CHAIN BLOCK 1/4 TON (AG402)
- US CARGO CONTROL 4" x 11" Fixed End w/ Flat Hook and Bolt Loop (402FHBL)
- FARM & RANCH Step Stool 2Steps 325Lb (TRP-2)
- LITTLE GIANT Heavy-Duty Wagon Truck, 3500 lb., 24 x 36" (CH-2436-12MR-FSD)
- LITTLE GIANT Wagon Truck, 30x48, Lip Deck, 2000 lb. (CH-3048-12P)
- LITTLE GIANT Wagon Truck, 8-Wheeler, 3000 lb., 36 x 72" (CD-3672-16P-CR)
- LITTLE GIANT Heavy-Duty Wagon Truck, 3000 lb., 24 x 36" (CH-2436-16P-FSD)
- LITTLE GIANT Heavy-Duty Wagon Truck, 3500 lb., 36 x 60" (CH-3660-12MR-FSD)
- LITTLE GIANT Heavy-Duty Wagon Truck, 3500 lb., 36 x 60" (CH-3660-12MR)
- VESTIL Landscape Cart, Fold Down Side, 1K lb. (LSC-2448-4SD)
- Little Giant Wagon Carts