Shop All Wagon Carts
Little Giant
Wagon Truck, 3000 lb., Pneumatic
Mfr # CH3060X616P
Zoro # G3912008
Item requires special delivery charges. A $165.00 per item surcharge will be applied.
$720.99
Free 30-Day Returns
Key Features
- Overall Height 24 1/2 in
- Overall Length 60 in
- Overall Width 30 in
- Color Gray
- Load Capacity 3,000 lb
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Little Giant
- MFR # CH3060X616P
- Zoro # G3912008
- Country of Origin United States
- Category Wagon Carts
Dimensions
Overall Height | 24 1/2 in |
Overall Length | 60 in |
Overall Width | 30 in |
Wheel Diameter | 12" |
Details
Color | Gray |
Load Capacity | 3,000 lb |
Item | Wagon Truck |
Wheel Type | Pneumatic |
Construction | Fully Assembled Welded Steel |
Gauge | 12 |
Finish | Powder Coated |
Description
Wagon Truck, Load Capacity 3,000 lb
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TIMBER TUFF Log Chain 3/8" x 20 (TMW-3820HVLC)
- KINEDYNE Horizontal E-Track (43001GRA)
- DAYTON Festoon System Kit, 1/4 In Rope, L 80 Ft (33N210)
- DAYTON Roll Pin (MHG215G)
- LITTLE GIANT Heavy-Duty Wagon Truck, 3000 lb., 36 x 60" (CH-3660-16P)
- LITTLE GIANT Wagon Truck, 24x36, Lip Deck, 2000 lb. (CH-2436-12P)
- LITTLE GIANT Wagon Truck, Solid Deck, 36x24, Rubber Whl (LW243610FSD)
- LITTLE GIANT Wagon Truck, 1 flush deck, 200 lb., 24x36 (LW-2436-8S-FSD)
- LITTLE GIANT Wagon Trucks, Steel Deck, 1200 lbs, 8" Solid Rubber, 1-1/2" Lip Deck (LW24368S)
- LITTLE GIANT Wagon Truck, 30x48, Lip Deck, 2000 lb. (CH-3048-12P)
- ZORO SELECT Wagon Truck, 400 lb., 36-1/2 In. L (12X312)
- Little Giant Platform & Panel Trucks