Shop All Utility Carts
Little Giant
Wagon Truck, 12 ga. Steel/Vinyl (H/Grip), 1200 lb
Mfr # LWP243610P
Zoro # G3601628
product price: $383.99
/ea
Free Shipping & Returns
$383.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Width 24"
- Material 12 ga. Steel/Vinyl (H/Grip)
- Color Red
- Load Capacity 1200 lb
- Finish Powder Coated
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Little Giant
- MFR # LWP243610P
- Zoro # G3601628
- Country of Origin United States
- Category Utility Carts
Dimensions
Overall Width | 24" |
Details
Material | 12 ga. Steel/Vinyl (H/Grip) |
Color | Red |
Load Capacity | 1200 lb |
Item | Wagon Truck |
Finish | Powder Coated |
Description
Wagon Truck,5th Wheel,24 In. W
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STREN-FLEX Synthetic Web Sling, Type 3, 20 ft L, 1 in W, Nylon, Yellow/Black (EEF2-901CE-20)
- LIFT-ALL Sling, Wire Rope, 4 Ft L, Vert Cap 11200 lb (34EEX4)
- STANLEY 41 in EPDM Tarp Strap, 10PK (S300441)
- LIFT-ALL Web Sling, Type 3, 11 ft L, 1 in W, Polyester, Yellow (EE1601DFX11)
- LITTLE GIANT Raised Handle Utility Cart, Steel, 2 Shelves, 1500 lb (GL243610SRFL)
- LITTLE GIANT Wagon Truck, 12 ga. Steel/Vinyl (H/Grip), 1200 lb (LWP243610)
- LITTLE GIANT Instrument Cart, Vinyl (Shelf), 2 Shelves, 1000 lb (MIC2436)
- LITTLE GIANT Stock Cart, 12 ga. Steel, 5 Shelves, 3600 lb (5M30606PH)
- LITTLE GIANT Welded Utility Cart, 12 ga. Steel, 2,000 lb (3LG24366PY)
- LITTLE GIANT 4 Shelves, 24" x 48" Shelf Size, 3600 lbs. Capacity (4MC-2448-6PY)
- BETA Sheet Metal Tool Cart, 3 Shelves (049000102)
- Little Giant Utility & Storage Carts