Shop All Utility Carts
Little Giant
Wagon Truck, 12 ga. Steel/Vinyl (H/Grip), 1200 lb
Mfr # LWP243610
Zoro # G3601530
product price: $328.99
/ea
Free Shipping & Returns
$328.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Height 13"
- Material 12 ga. Steel/Vinyl (H/Grip)
- Color Red
- Load Capacity 1200 lb
- Finish Powder Coated
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Little Giant
- MFR # LWP243610
- Zoro # G3601530
- Country of Origin United States
- Category Utility Carts
Dimensions
Overall Height | 13" |
Details
Material | 12 ga. Steel/Vinyl (H/Grip) |
Color | Red |
Load Capacity | 1200 lb |
Item | Wagon Truck |
Finish | Powder Coated |
Description
Wagon Truck,5th Wheel,13 In. H
Restrictions
- WARNING: This product can expose you to chemicals including Nickel (Metallic), which is known to the State of California to cause cancer, and Nickel carbonyl, which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VESTIL Bumper, 2 in. Overall L (M-Bump)
- ZORO SELECT Rubber Foot, PK4 (MH5ZZ51704G)
- RADIO FLYER Little Red Wagon Rf (W5)
- CROSBY Shackle, 1-3/4 in., 50,000 lb., Galvanized (1018632)
- LITTLE GIANT Welded Utility Cart, Steel, 2 Shelves, 2,000 lb (LG24366PY)
- LITTLE GIANT Utility Cart, Steel/Vinyl (Shelf), 1200 lb (GL24369PM)
- LITTLE GIANT Wagon Truck, 12 ga. Steel, 2000 lb (CH2448X612P)
- LITTLE GIANT Steel Adj. Multi-Shelf Truck, 3-Shelf, 24 x 60", 4 Shelves, 800 lb Per Shelf (AM-3A-2460-6PY)
- LITTLE GIANT Drop-Gate Truck, 12 ga. Steel (Deck)/13 ga. Exp/ed Metal, 3600 lb (CAWD30606PY)
- LITTLE GIANT Sheet and Panel Truck 3600 lb. Capacity (APT24366PY)
- PRAIRIE VIEW INDUSTRIES Prairie View NUC2424 2 Tier Aluminum Utility Carts; 36 x 24 x 24 in. (AUC2424)
- Little Giant Utility & Storage Carts