Shop All Utility Carts
Little Giant
Wagon Truck, 12 ga. Steel, 2 Shelves, 1000 lb
Mfr # 2LDWP243610G
Zoro # G3600097
product price: $508.99
/ea
Free Shipping & Returns
$508.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material 12 ga. Steel
- Color Green
- Load Capacity 1000 lb
- Number of Shelves 2
- Finish Powder Coated
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Little Giant
- MFR # 2LDWP243610G
- Zoro # G3600097
- Country of Origin United States
- Category Utility Carts
Details
Material | 12 ga. Steel |
Color | Green |
Load Capacity | 1000 lb |
Item | Wagon Truck |
Number of Shelves | 2 |
Finish | Powder Coated |
Description
Wagon Truck,Perf Deck,36x24,Rubber Wheel
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KEEPER BUNGEE HOOKS BLK STL 4PK (6453)
- CASTERHQ 6"x2" Rubber ON CAST Iron Wheel, 500 LBS Capacity (RCI6X21)
- COTTERMAN 120 in H Steel Rolling Ladder, 9 Steps, 450 lb Load Capacity (6509R1830A6E10B4BW5C1P6)
- SERVICE CASTER 3 Inch Red Polyurethane Wheel Swivel Top Plate Caster with Brake SCC (SCC-20S314-PPUB-RED-TLB)
- LITTLE GIANT Order-Picking Utility Cart with Deep Lipped Metal Shelves, Steel, Flat, 2 Shelves, 3,600 lb (DS2448X126PYWSP)
- LITTLE GIANT Drop-Gate Truck, 12 ga. Steel (Deck)/13 ga. Exp/ed Metal, 3600 lb (CAWD30606PY)
- LITTLE GIANT Utility Cart, 12 ga. Steel, 3600 lb (DS1830X126PY)
- LITTLE GIANT Order-Picking Utility Cart with Lipped Metal Shelves, Steel, Flat, 5 Shelves, 3,600 lb (5ML-2448-6PH-WSP)
- LITTLE GIANT Utility Cart, 12 ga. Steel, 2 Shelves, 3600 lb (DS2436X36PY)
- LITTLE GIANT Sheet and Panel Truck 3600 lb. Capacity, 30"W (APT30606PY)
- RUBBERMAID COMMERCIAL Rubbermaid® Locking Steel Drawer for Plastic Tray Shelf Cart, 25"L x 17"W x 4"H (FG459300RED)
- Little Giant Utility & Storage Carts