Shop All Wire Carts
Little Giant
Visible Contents Mobile Storage Locker, Overall Length: 49"
Mfr # SC30486PPY
Zoro # G3913189
Item requires special delivery charges. A $140.00 per item surcharge will be applied.
$1,040.99
Free 30-Day Returns
Key Features
- Color Gray
- Load Capacity 2000 lb
- Number of Shelves 1
- Caster Material Non-Marking Polyurethane
- Overall Width 33 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Little Giant
- MFR # SC30486PPY
- Zoro # G3913189
- Country of Origin United States
- Category Wire Carts
Dimensions
Overall Width | 33 in |
Overall Length | 49 in |
Overall Height | 56 in |
Shelf Length | 48 in |
Shelf Width | 30 in |
Shelf LxW | 48 in x 30 in |
Details
Color | Gray |
Load Capacity | 2000 lb |
Item | Visible Contents Mobile Storage Locker |
Number of Shelves | 1 |
Caster Material | Non-Marking Polyurethane |
Caster Type | (2) Swivel, (2) Rigid |
Finish | Powder Coated |
Includes | Pad-lockable Door Latch (Lock not included) |
Description
Visible Contents Mobile Storage Locker, Load Capacity 2000 lb, Number of Shelves 1
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DURABLE CORP 6" X 10" X 36" Loading Dock Bumper (B610-36)
- ZORO SELECT Walk Ramp, 800 lb., 5 ft. L x 30 in. H (SFW530)
- US CARGO CONTROL 2" x 18' Blue Ratchet Strap w/ Double J Hook (5018WH-BLU)
- CHASE Swinging Dr, 7x6ft, Beige, Polyethylene, PR (7284RDBEI)
- LITTLE GIANT Mobile Storage Locker, 2 Shelf, 24x60 (SC2-2460-6PH)
- LITTLE GIANT Extra-Heavy Duty Wire Reel Transport (RT2-10S)
- LITTLE GIANT Wire Reel Cart, Louvered Panel, 24 x 36" (RL-LP-2436-TL)
- LITTLE GIANT Mobile Storage Locker, 2000 lb., 36 x 72" (SC2-3672-6PPY)
- LITTLE GIANT Removable Drop-Gate Truck, 2000 lb. (CARD-2448-8PY)
- LITTLE GIANT Wire Reel Cart, 1200 lb., Overall Depth: 54" (RC24485PYTL)
- ZORO SELECT Wire High Cart, Heavy Duty, 24x48x39 In (1ECJ5)
- Little Giant Wire Carts