Shop All Wire Carts
Little Giant
Visible Contents Mobile Storage Locker, Caster Dia.: 6"
Mfr # SCN36726PPY
Zoro # G3913362
Item requires special delivery charges. A $200.00 per item surcharge will be applied.
$1,139.99
Free 30-Day Returns
Key Features
- Color Gray
- Load Capacity 2000 lb
- Caster Material Non-Marking Polyurethane
- Includes Pad-lockable Door Latch (Lock not included)
- Shelf Width 72 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Little Giant
- MFR # SCN36726PPY
- Zoro # G3913362
- Country of Origin United States
- Category Wire Carts
Dimensions
Shelf Width | 72 in |
Shelf Length | 36 in |
Overall Width | 39 in |
Overall Length | 73 in |
Overall Height | 56 in |
Shelf LxW | 36 in x 72 in |
Details
Color | Gray |
Load Capacity | 2000 lb |
Item | Visible Contents Mobile Storage Locker |
Caster Material | Non-Marking Polyurethane |
Includes | Pad-lockable Door Latch (Lock not included) |
Caster Type | (2) Swivel, (2) Rigid |
Finish | Powder Coated |
Description
Visible Contents Mobile Storage Locker, Load Capacity 2000 lb
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- INDUSTRIAL MAGNETICS MAG-MATE® TriggerLIft® B090 Manual Lifting Magnet 50 Lbs. Capacity (B090)
- VESTIL RUBBER WHEEL CHOCK-EYE BOLT AND DBL JAM NUT (RWC-8-DJN)
- MAGLINER Appliance Truck, 4th Wheel Attachment (HDARB5CM1EC11RLS)
- MCCULLOUGH INDUSTRIES Global Industrial„¢ Medium-Duty Self Dumping Forklift Hopper, 1 Cu. Yd., 4000 Lbs, Gray (10055GY)
- LITTLE GIANT Mobile Storage Locker, 30x60, Adj Shelf (SL1A-3060-6PYFL)
- LITTLE GIANT Wire Reel Cart, 1200 lb., Overall Depth: 54" (RC24485PYTL)
- LITTLE GIANT Bulk Storage Cart, 60x28, 3 Shelves (PPT-2860-6M)
- LITTLE GIANT Removable Drop-Gate Truck, 2000 lb. (CARD-2448-8PY)
- LITTLE GIANT Mobile Storage Locker, 2 Shelf, 24x60 (SC2-2460-6PH)
- LITTLE GIANT Wire Reel Cart, Louvered Panel, 24 x 36" (RL-LP-2436-TL)
- METRO Adjustable Shelf Wire Cart, 18 In. W (CART 3B)
- Little Giant Wire Carts