Shop All Platform Trucks
Little Giant
Vibration Reduction Platform Truck
Mfr # NBB-2448-10P
Zoro # G6614824
Free Shipping & Returns
$614.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Height 42 1/2 in
- Overall Width 24 in
- Color Blue, Gray
- Load Capacity 1,500 lb
- Wheel Type Pneumatic
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Little Giant
- MFR # NBB-2448-10P
- Zoro # G6614824
- Country of Origin United States
- Category Platform Trucks
Dimensions
Overall Height | 42 1/2 in |
Overall Length | 50 in |
Overall Width | 24 in |
Deck LxWxH | 48 in x 24 in x 13-1/2 in |
Caster Wheel Dia. | 10 in |
Deck Length | 48 in |
Caster Wheel Width | 3-1/2 in |
Deck Width | 24 in |
Deck Height | 13 1/2 in |
Overall LxWxH | 50 in x 24 in x 42-1/2 in |
Handle Height | 42 1/2 in |
Wheel Width | 3 1/2 in |
Caster Width | 3-1/2 in |
Description
General Purpose Steel-Deck Platform Truck, Load Capacity 1,500 lb, Overall Height 42 1/2 in, Overall Length 50 in, Overall Width 24 in, Deck Construction Solid, Deck Material Steel, Deck Gauge 12 ga, Deck Height 13 1/2 in, Deck Length 48 in, Deck Width 24 in, Deck Surface Smooth, Frame Material Steel, Frame Finish/Coating Powder Coated, Handle Type Removable Raised, Side Panel Type No Side Panels, Number of Platforms 1, Color Blue, Gray
Restrictions
- WARNING: This product can expose you to chemicals including Nickel (Metallic), which is known to the State of California to cause cancer, and Nickel carbonyl, which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- US CARGO CONTROL 1" x 10' Black Stainless Steel Thumb Ratchet Strap w/ Carabiner Clips (1610SHOOK35-BLK)
- VESTIL MEZZANINE SAFETY GATE, KNOCKDOWN (MEZZ-KD-88T-93D)
- LOUISVILLE 21 in. Fiberglass Fold-Up Work Platform (L-3042-03)
- DAYTON Pallet Jack, Galvanized, Nylon Rollers (2TUR4)
- LITTLE GIANT Heavy-Duty Platform Truck, 3000 lb, 30x60" (NBH-3060-MR)
- LITTLE GIANT Platform Truck, 3600 lb., 24 x 60" (NBB-2460-8PYBK)
- LITTLE GIANT Platform Truck, 6-Wheel, 3600 lb., 30x72" (NB6W-3072-6PY)
- LITTLE GIANT Platform Truck, Bumpers, 8" Polyurethane, Brakes, 3600 lbs Cap, 24x36 (NCB24368PYBK)
- LITTLE GIANT Work Height Platform Truck, 2000 lb. (RNH-2448-6MR)
- LITTLE GIANT Platform Truck, 1600 lb., 24 x 36", 3" Lip (T710-X3)
- LITTLE GIANT Heavy-Duty Platform Truck, 8" Mold-On Rubber, 2400 lbs Cap, 24" x 48" (NBB24488MR)
- Little Giant Platform Trucks