Shop All Condensate Pumps
Little Giant
VCL-24ULS Series 553201_VCL-24ULS 3/8'' Automatic Condensate Pump with Safety Switch
Mfr # 32A553201
Zoro # G111941794
Free Shipping & Returns
$241.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Little Giant
- MFR # 32A553201
- Zoro # G111941794
- Country of Origin United States
- Category Condensate Pumps
Description
For reliable condensate removal rely on this Little Giant VCL-24ULS Series 3/8'' condensate pump with safety switch! This pump features a vertical centrifugal pump design for collecting and removing condensate from refrigeration air conditioning and dehumidification equipment as well as high-efficiency gas- and oil-fired condensing boiler and furnace equipment. Built to last it has a stainless steel motor shaft and durable ABS plastic housing. For added convenience this pump features built-in wall-mounting tabs on the tank and 2 1 1/8'' inlet openings for 3/8'' I.D. vinyl tubing that provide multiple inlet locations for equipment sold separately.This pump is designed to automatically start and stop using a float switch mechanism that detects high water levels. This safety switch functions with a dual NO and NC operation and includes 2 5'' switch lead wires. This pump features a 1/18 hp concentric motor that is fan-cooled for thermal protection and has a maximum water temperature of 120 degrees Fahrenheit. It also features a 3/8'' O.D. barbed discharge adapter with a check-valve adapter included assembly required. With a 270 GPH at 1' head performance a 24' shut off and a collection tank with a 1 gallon capacity this condensate pump is ideal for automatic collection when gravity drainage is not possible. It has a 10.4 PSI threshold requires a 115V connection and features a 6' power cord.Overall Dimensions:Length: 12 1/8''Width: 6''Height: 10 7/16''Capacity: 1 gallon
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CHEM-TECH Pump, 1/60 hp, 100 psi, 60 Hz, 7.3" L (X015-XC-AAAAXXX)
- US SEAL Pump Seal Shaft 0.625 (PS-200)
- GROZ Pump, Plstc, Rotary, Light Oils, Antifreeze (44196)
- SANDPIPER Double Diaphragm Pump, PVDF, Air Operated, Santoprene, 23 GPM (S10B1K1KPAS000.)
- LITTLE GIANT VCCA-20 Series 554201101 VCCA-20ULS 3/8'' Automatic Low-Profile Condensate Pump with Safety Switch (32A554201101)
- LITTLE GIANT Plenum Series 554221101_VCCA-20-P 3/8'' Automatic Low-Profile Condensate Pump W/ Safety Switch 75W (32A554221101)
- LITTLE GIANT VCMA-15 Series 554401 - VCMA-15UL 3/8'' Condensate Pump - 1/50 HP 115V (32A554401)
- LITTLE GIANT VCMA-20ULS Series Automatic Condensate Removal Pump, 1.5 A, 115 V, 0.33 hp, ABS/Stainless Steel (VCMA-20ULS 115V 60HZ)
- LITTLE GIANT PUMP Condensate Pump, 1/12 HP, 120 Volt (551320)
- BECKETT BK171UL Medium Condensate Pump w/Safety Switch, 115V, 17 Foot Max Lift (BK171UL)
- BECKETT Pump-115V Mini Split (MS601ULQ)
- Little Giant Condensate Pumps