Little Giant

VCCA-20 Series 554201101 VCCA-20ULS 3/8'' Automatic Low-Profile Condensate Pump with Safety Switch


product price: $136.99
/ea
Free Shipping & Returns

Free Shipping on orders over $50
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Description

For reliable condensate removal rely on this Little Giant VCCA-20 Series 3/8'' low-profile condensate pump with safety switch! This pump features a low-profile design that is ideal for use in limited spaces. Use it to collect and remove condensate from refrigeration air conditioning and dehumidification equipment as well as high-efficiency gas- and oil-fired condensing boiler and furnace equipment. Built to last it has a stainless steel motor shaft and durable ABS plastic housing. For added convenience this pump features 3 3/4'' inlet openings for PVC pipe that provide multiple inlet locations for equipment sold separately. 2 of the openings feature easily-removed plugs.This pump features a low tank height that accommodates small spaces and is designed to automatically start and stop using a float switch mechanism that detects high water levels. The safety switch includes 2 5'' switch lead wires and the pump features a 1/30 hp motor with thermal protection that has a maximum water temperature of 120 degrees Fahrenheit. The item also features a 3/8'' O.D. barbed discharge adapter with a 1/4-turn twist-off locking check valve discharge adapter. With an 80 GPH at 1' head performance a 20' shut off and a collection tank with a 1/2 gallon capacity this compact pump is ideal for automatic collection when gravity drainage is not possible. This item is designed with a pump switch test lever for manual test operation and rubber feet on the tank to secure it to hard surfaces. It has an 8.6 PSI threshold requires a 115V connection and features a 6' power cord.Overall Dimensions:Length: 5''Width: 12''Height: 5''Capacity: 1/2 gallon

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.