Shop All Utility Carts
Little Giant
Utility Cart, Steel/Vinyl (Shelf), 1200 lb
Mfr # GL24369PM
Zoro # G3601320
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$573.99
Free 30-Day Returns
Key Features
- Material Steel/Vinyl (Shelf)
- Color Gray
- Load Capacity 1200 lb
- Finish Powder Coated
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Little Giant
- MFR # GL24369PM
- Zoro # G3601320
- Country of Origin United States
- Category Utility Carts
Details
Material | Steel/Vinyl (Shelf) |
Color | Gray |
Load Capacity | 1200 lb |
Item | Utility Cart |
Finish | Powder Coated |
Description
Utility Cart,Welded,1200 lb.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CHECKERS Wheel Chock, 11" D, 5" H, 12" W, Black, PR (RC5510-P-U)
- ZORO SELECT Pulley Block, Wire Rope, 5/16 in Max Cable Size, 1,550 lb Max Load, Zinc Plated (4JX80)
- B & P MANUFACTURING Stairclimber, Ergo, PR (2002-E1E)
- ZORO SELECT Inverted/Air Cargo Swivel Caster, Nylon (LSL065NY1L-T25)
- LITTLE GIANT Raised Handle Utility Cart, Steel, 2 Shelves, 1500 lb (GL243610SRFL)
- LITTLE GIANT Steel (Bar) Order Picking Stock Cart, 3600 lb (T330486PYFP60)
- LITTLE GIANT Raised Handle Utility Cart, 12 ga. Steel, 1200 lb (ERLG2448BRK)
- LITTLE GIANT Instrument Cart, Vinyl (Shelf), 2 Shelves, 1000 lb (MIC24365TL)
- LITTLE GIANT Wire Truck, 12 ga. Steel (Deck), 3600 lb (CA24488PPY)
- LITTLE GIANT Mobile Tables, 3-Shelf, 3600 lb., 30 x 60", Steel, 3 Shelves, 3600 lb (3IP-3060-6PY)
- RUBBERMAID COMMERCIAL Adaptable-Design Utility Cart with Deep Lipped Plastic Shelves, Structural Foam, Ergonomic, 500 lb (1997208)
- Little Giant Utility & Storage Carts