Shop All Utility Carts
Little Giant
Utility Cart, Steel, 2 Shelves, 1200 lb
Mfr # LKL18325PYBK
Zoro # G3601497
original price:
$383.89
4% off
new price: $365.99
/ea
Item requires special delivery charges. A $115.00 per item surcharge will be applied.
$365.99
Free 30-Day Returns
Key Features
- Overall Length 38"
- Overall Width 18"
- Material Steel
- Load Capacity 1200 lb
- Number of Shelves 2
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Little Giant
- MFR # LKL18325PYBK
- Zoro # G3601497
- Country of Origin United States
- Category Utility Carts
Dimensions
Overall Length | 38" |
Overall Width | 18" |
Details
Material | Steel |
Load Capacity | 1200 lb |
Item | Utility Cart |
Number of Shelves | 2 |
Description
Utility Cart,Steel,38L x 18W,1200 lb.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Cable Protector, Drop Over, 2 Channel, 6ft. (1792)
- SERCO Lip Extension Springs, Spring (Damper) A (333-035)
- CAMPBELL CHAIN & FITTINGS EYE SLIP HOOK 1/4"" GR43 (T9101424)
- SERVICE CASTER 3 Inch Red Polyurethane Wheel Swivel Top Plate Caster Set with 2 Rigid SCC (SCC-20S314-PPUB-RED-TP2-2-R-2)
- LITTLE GIANT Utility Cart, 12 ga. Steel, 2 Shelves, 3600 lb (DS2448X36PY)
- LITTLE GIANT Heavy-Duty Shelf Truck, 5000 lb., 36 x 72", Steel, 3 Shelves, 5,000 lb (3GH3672-8PHK-FL)
- LITTLE GIANT Adj. Low Deck Truck, 1200 lb., 24x36, Steel, 2 Shelves, 1,200 lb (LKL2436-5PYBKAH)
- LITTLE GIANT Flat Handle Utility Cart, Steel, 2 Shelves, 3,600 lb (2G24486PHBK)
- LITTLE GIANT 2000 lbs. Capacity, Lipped Shelves, 2 Shelves, 24" x 36" Shelf (ENLGL-2436-6PY)
- LITTLE GIANT Heavy-Duty Shelf Truck, 5000 lb., 24 x 36", Steel, 2 Shelves, 5,000 lb (GH2436-8PHKBKPL)
- R&B WIRE PRODUCTS Steel Rolling Wire Laundry Cart, 2 Bushel (96CBC58C)
- Little Giant Utility & Storage Carts