Shop All Utility Carts
Little Giant
Utility Cart, 12 ga. Steel/Vinyl (Shelf), 1200 lb
Mfr # GL24369PMWSP
Zoro # G3601208
product price: $597.99
/ea
Item requires special delivery charges. A $130.00 per item surcharge will be applied.
$597.99
Free 30-Day Returns
Key Features
- Overall Height 39"
- Material 12 ga. Steel/Vinyl (Shelf)
- Color Gray
- Load Capacity 1200 lb
- Finish Powder Coated
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Little Giant
- MFR # GL24369PMWSP
- Zoro # G3601208
- Country of Origin United States
- Category Utility Carts
Dimensions
Overall Height | 39" |
Details
Material | 12 ga. Steel/Vinyl (Shelf) |
Color | Gray |
Load Capacity | 1200 lb |
Item | Utility Cart |
Finish | Powder Coated |
Description
Utility Cart,Welded,1200 lb.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MAG-MATE Magnetic Sheet Separator, 20-30ga, 6-3/16H (TNF06)
- BALLYMORE Stacker, 3.15" to 54" H Range, 1100lb Load (BALLYPAL SLS-54)
- LIFT-ALL Web Sling, Type 4, 12 ft L, 2 in W, Polyester, Yellow (EE2802DTX12)
- TRI-ARC 106 in H Steel Rolling Ladder, 7 Steps, 450 lb Load Capacity (KDSR107246-D2)
- LITTLE GIANT Instrument Cart, Vinyl (Shelf), 2 Shelves, 1000 lb (MIC24365TL)
- LITTLE GIANT Wagon Truck, 12 ga. Steel/Vinyl (H/Grip), 1200 lb (LWP243610P)
- LITTLE GIANT A-Frame Sheet and Panel Truck, 12 ga. Steel, 2,000 lb (AF36722RFL)
- LITTLE GIANT Flat Handle Utility Cart, 12 ga. Steel, 3 Shelves, 1,200 lb (3LG1832BRK)
- LITTLE GIANT Utility Cart, 12 ga. Steel, 2 Shelves, 3600 lb (DS2436X126PY)
- LITTLE GIANT Raised Handle Utility Cart, 12 ga. Steel, 3,600 lb (ERGL24488PYBK)
- SPC INDUSTRIAL Modular-Kart, Recycled HDPE, 2 Shelves, 900 lb (K6624B)
- Little Giant Utility & Storage Carts