Shop All Utility Carts
Little Giant
Utility Cart, 12 ga. Steel, 600 lb
Mfr # EA24365PY
Zoro # G3600788
Item requires special delivery charges. A $130.00 per item surcharge will be applied.
$457.99
Free 30-Day Returns
Key Features
- Overall Height 35"
- Overall Length 42"
- Overall Width 24"
- Material 12 ga. Steel
- Color Gray
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Little Giant
- MFR # EA24365PY
- Zoro # G3600788
- Country of Origin United States
- Category Utility Carts
Dimensions
Overall Height | 35" |
Overall Length | 42" |
Overall Width | 24" |
Details
Material | 12 ga. Steel |
Color | Gray |
Load Capacity | 600 lb |
Item | Utility Cart |
Finish | Powder Coated |
Description
Utility Cart,Steel,42L x 24W,600 lb.Cap.
Restrictions
- WARNING: This product can expose you to chemicals including Nickel (Metallic), which is known to the State of California to cause cancer, and Nickel carbonyl, which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HAMILTON Rigid Caster, 300 5X1-1/4 Poly-Tech (R-351-NF)
- DAYTON Cable, 3/16 In, L25Ft, WLL740Lb, 7x19, SS (2TAZ5)
- R&B WIRE PRODUCTS Wire Utility Cart, 2 Bushel, Chrome (100CDC)
- RUBBERMAID COMMERCIAL Plastic Caster (GRFG7570L20000)
- LITTLE GIANT Utility Cart, 12 ga. Steel, 2 Shelves, 1200 lb (LG3048BRK)
- LITTLE GIANT Raised Handle Utility Cart, Steel, 2 Shelves, 1500 lb (GL243610SRFL)
- LITTLE GIANT 12 ga. Steel Utility Cart, 2400 lb (GL24368MR)
- LITTLE GIANT Adjustable Tray A-Frame Shelf Truck, Single-Sided (FRAME ONLY) (AFS24406PY)
- LITTLE GIANT Service Cart, Lip Deck, 1200 lb., 18x32", Steel, 2 Shelves, 1,200 lb (LGKL-1832-5PY)
- LITTLE GIANT Ergonomic Handle, Lipped Shelves, 1200 lbs. Capacity, 24" x 48" Shelf Size (ENGLF-2448-9PM)
- LITTLE GIANT Double Handled Heavy-Duty Shelf Truck, Flush Shelves, 24"X48" (G-2448-6PY-2H)
- Little Giant Utility & Storage Carts