Shop All Utility Carts
Little Giant
Utility Cart, 12 ga. Steel, 600 lb
Mfr # EA18245PY
Zoro # G3600718
product price: $333.99
/ea
Free Shipping & Returns
$333.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Height 35"
- Overall Length 30"
- Overall Width 18"
- Material 12 ga. Steel
- Color Gray
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Little Giant
- MFR # EA18245PY
- Zoro # G3600718
- Country of Origin United States
- Category Utility Carts
Dimensions
Overall Height | 35" |
Overall Length | 30" |
Overall Width | 18" |
Details
Material | 12 ga. Steel |
Color | Gray |
Load Capacity | 600 lb |
Item | Utility Cart |
Finish | Powder Coated |
Description
Utility Cart,Steel,30L x 18W,600 lb.Cap
Restrictions
- WARNING: This product can expose you to chemicals including Nickel (Metallic), which is known to the State of California to cause cancer, and Nickel carbonyl, which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- APACHE Conveyor Belt, Blk Rubber, 100 Ft x 6 In (28000705)
- SPECIALMADE GOODS AND SERVICES Rubbermaid 5in Swivel Plate Caster (FG9T15L10000)
- LITTLE GIANT Hopper Truck 2000 lb. Capacity, 54"W x 25"H (HT36516PH)
- ZORO SELECT Stem Caster, 190 lb. Ld, 13/16" Stem Dia. (P14SX-RP040K-SX3-TB-AM)
- LITTLE GIANT Stock Cart, 12 ga. Steel, 5 Shelves, 3600 lb (5M30606PH)
- LITTLE GIANT Utility Cart, 12 ga. Steel, 2 Shelves, 3600 lb (DS2436X36PY)
- LITTLE GIANT 2000 lbs. Capacity, Lipped Shelves, 2 Shelves, 30" x 60" Shelf (ENLGL-3060-6PY)
- LITTLE GIANT Wagon Truck, 12 ga. Steel, 2000 lb (CH2448X612P)
- LITTLE GIANT Shelf Truck, 5-Lipped, 1200 lb., 24 x 48", Steel, 5 Shelves, 1200 lb (5ML-2448-5PY)
- LITTLE GIANT Flat Handle Utility Cart, Steel, 2 Shelves, 2,000 lb (LGL24486PY)
- ZORO SELECT Order-Picking Utility Cart with Lipped Metal Shelves, Steel, Flat, 2 Shelves, 1,200 lb (OPC-1836-2-95)
- Little Giant Utility Carts