Shop All Utility Carts
Little Giant
Utility Cart, 12 ga. Steel, 3600 lb
Mfr # DS1830X126PY
Zoro # G3600648
original price:
$609.08
14% off
new price: $518.99
/ea
Free Shipping & Returns
$518.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Height 38"
- Overall Length 36"
- Overall Width 18-3/8"
- Material 12 ga. Steel
- Load Capacity 3600 lb
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Little Giant
- MFR # DS1830X126PY
- Zoro # G3600648
- Country of Origin United States
- Category Utility Carts
Dimensions
Overall Height | 38" |
Overall Length | 36" |
Overall Width | 18-3/8" |
Details
Material | 12 ga. Steel |
Load Capacity | 3600 lb |
Item | Utility Cart |
Description
Utility Crt,Steel,36L x 18-3/8W,3600 lb.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PEGASUS Cstr, Swvl Stem, Gray Urethane, 275 lb., Brk (P12S-UP040D-Q-WB)
- VESTIL Load Roller Kit (PM-LRK)
- STREN-FLEX Synthetic Web Sling, Type 8, 6 ft L, 24 in W, Nylon, Yellow (WB1-924-6)
- NOBLELIFT Fork Extensions, 72", DESINGED TO FIT 5" WIDE FORKS (FE5X72)
- LITTLE GIANT Utility Cart, 2 Shelves, 1200 lb (LKL18245PYBK)
- LITTLE GIANT Raised Handle Utility Cart, 12 ga. Steel, 1200 lb (ERLG2448BRK)
- LITTLE GIANT Instrument Cart with Flush Metal Shelves, Steel, Flat, 2 Shelves, 1,200 lb (G-3048-9PM)
- LITTLE GIANT Mobile Tables, 3-Shelf, 3600 lb., 30 x 60", Steel, 3 Shelves, 3600 lb (3IP-3060-6PY)
- LITTLE GIANT Utility Cart with Lipped & Flush Metal Shelves, Steel, Flat, 2 Shelves, 2,000 lb (LGL-3060-6PY)
- LITTLE GIANT Service Cart, Flush Top, 1200 lb., 24x36", Steel, 2 Shelves, 1200 lb (LGK-2436-5PY)
- LUXOR Cart 18X24 3 Tier Black (STC111-B)
- Little Giant Utility & Storage Carts