Shop All Utility Carts
Little Giant
Utility Cart, 12 ga. Steel, 3 Shelves, 1200 lb
Mfr # 3LG2448BRK
Zoro # G3600429
original price:
$650.86
23% off
new price: $499.99
/ea
Item requires special delivery charges. A $175.00 per item surcharge will be applied.
$499.99
Free 30-Day Returns
Key Features
- Overall Height 35"
- Overall Length 54"
- Overall Width 24"
- Material 12 ga. Steel
- Load Capacity 1200 lb
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Little Giant
- MFR # 3LG2448BRK
- Zoro # G3600429
- Country of Origin United States
- Category Utility Carts
Dimensions
Overall Height | 35" |
Overall Length | 54" |
Overall Width | 24" |
Details
Material | 12 ga. Steel |
Load Capacity | 1200 lb |
Item | Utility Cart |
Number of Shelves | 3 |
Finish | Powder Coated |
Description
Utility Cart,Steel,54L x 24W,1200 lb.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ASHLAND CONVEYOR Skatewheel, Plstic, 75lb, 1-15/16" Dia, PK50 (SK 75 PLA BLK 50 PCS)
- DEMAG Electric Chain Hoist, 1,000 lb, 16 ft, Hook Mounted - No Trolley, 460V, Blue (DC Com 5-500 1/1 H5 V5.4/1.3 460/60)
- OZ LIFTING PRODUCTS Lever Chain Hoist, 500 lb Load Capacity, 5 ft Hoist Lift, 27/32 in Hook Opening (OZIND025-5LH)
- STREN-FLEX Synthetic Web Sling, Type 3, 3 ft L, 2 in W, Nylon, Black (EEF2-902CW-3)
- LITTLE GIANT Flat Handle Utility Cart, Steel, 2 Shelves, 2,000 lb (LGL24486PY)
- LITTLE GIANT Bar Rack Truck 2400 lb. Capacity, 40"W x 67"H (ABR36406PH)
- LITTLE GIANT Utility Cart with Flush Metal Shelves, Steel, Flat, 2 Shelves, 1,200 lb (GF-2436-9P)
- LITTLE GIANT Utility Cart, 12 ga. Steel, 2 Shelves, 5000 lb (GH-3048-8PHKBKPL)
- LITTLE GIANT Bar Cradle Truck 3000 lb. Capacity, 48"L x 24"W x 34"H (ERBST24486PH)
- LITTLE GIANT Flat Handle Utility Cart, Steel, 2 Shelves, 1,200 lb (LGL3048BRK)
- LITTLE GIANT Bar Cradle Truck 3000 lb. Capacity, 36"L x 24"W x 34"H (ERBST24366PH)
- Little Giant Utility & Storage Carts