Shop All Utility Carts
Little Giant
Utility Cart, 12 ga. Steel, 3 Shelves, 1200 lb
Mfr # 3LG1824BRK
Zoro # G3600228
product price: $277.99
/ea
Free Shipping & Returns
$277.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Height 35"
- Material 12 ga. Steel
- Load Capacity 1200 lb
- Number of Shelves 3
- Finish Powder Coated
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Little Giant
- MFR # 3LG1824BRK
- Zoro # G3600228
- Country of Origin United States
- Category Utility Carts
Dimensions
Overall Height | 35" |
Details
Material | 12 ga. Steel |
Load Capacity | 1200 lb |
Item | Utility Cart |
Number of Shelves | 3 |
Finish | Powder Coated |
Description
Utility Cart,Welded,1200 lb.,Steel
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LIFT-ALL Web Sling, Type 3, 20 ft L, 3 in W, Polyester, Yellow (EE1803DFX20)
- US CARGO CONTROL 2" x 20' Blue E-Track Ratchet Strap w/ Double-Fitted End (5320SEFCLE-BLU)
- WARN INDUSTRIES WINCH ACCESSORIES, SOCKET KIT 5-WIRE 12V (39886)
- ZORO SELECT General Purpose Dolly, 2000 lb. (2TUL8)
- LITTLE GIANT Deep Shelf Truck, 3", 1200 lb., 18 x 30", Steel, 3 Shelves, 1,200 lb (3DS1830X3-5PY)
- LITTLE GIANT Shelf Truck, 12 ga. Steel, 2 Shelves, 3600 lb (2G6W-2448-6PH)
- LITTLE GIANT 12 ga. Steel Utility Cart, 1500 lb (GL304810SR)
- LITTLE GIANT Multi-Shelf Truck, 3-Lipped, 24x36", Steel, 3 Shelves, 3600 lb (3ML-2436-6PH)
- LITTLE GIANT 2000 lbs. Capacity, Lipped Shelves, 2 Shelves, 24" x 36" Shelf (ENLGL-2436-6PY)
- LITTLE GIANT Heavy-Duty Shelf Truck, 5000 lb., 24 x 36", Steel, 2 Shelves, 5,000 lb (GH2436-8PHKBKPL)
- ZORO SELECT Corrosion-Resistant Utility Cart with Single-Side Flush Metal Shelves, Stainless Steel, Flat (SRSC2022483FLD4PU)
- Little Giant Utility Carts