Shop All Utility Carts
Little Giant
Utility Cart, 12 ga. Steel, 2400 lb
Mfr # G24368MRFL
Zoro # G3600891
original price:
$630.70
21% off
new price: $495.99
/ea
Item requires special delivery charges. A $135.00 per item surcharge will be applied.
$495.99
Free 30-Day Returns
Key Features
- Overall Length 42"
- Overall Width 24-1/4"
- Material 12 ga. Steel
- Load Capacity 2400 lb
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Little Giant
- MFR # G24368MRFL
- Zoro # G3600891
- Country of Origin United States
- Category Utility Carts
Dimensions
Overall Length | 42" |
Overall Width | 24-1/4" |
Details
Material | 12 ga. Steel |
Load Capacity | 2400 lb |
Item | Utility Cart |
Description
Utility Crt,Steel,42L x 24-1/4W,2400 lb.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DURABLE CORP 9" X 10" X 24" Loading Dock Bumper (B910-24)
- SERVICE CASTER Bil-Jax 0026-835 0126835 Scaffold Caster Replacement (BIL-SCC-SFSQTTL20S514-HRS-114)
- US CARGO CONTROL 2" x 12' Red Ratchet Strap w/ Double J Hook (5012WH-RED)
- VESTIL Steel Pipe Safety Bollard - Yellow (BOL-48-2)
- LITTLE GIANT 12 ga. Steel Utility Cart, 2400 lb (GL24368MR)
- LITTLE GIANT Utility Cart, 12 ga. Steel, 2 Shelves, 3600 lb (DS1830X36PY)
- LITTLE GIANT Flat Handle Utility Cart, Steel, 3 Shelves, 3600 lb (3G24366PHBK)
- LITTLE GIANT Flat Handle Utility Cart, 12 ga. Steel, 1,200 lb (3LG2436BRK)
- LITTLE GIANT Wagon Truck, 12 ga. Steel/Vinyl (H/Grip), 1200 lb (LW243610P)
- LITTLE GIANT 4 Shelves, 24" x 48" Shelf Size, 3600 lbs. Capacity (4MC-2448-6PY)
- LITTLE GIANT Utility Cart, Steel, 2 Shelves, 1200 lb (LGL2436BKDR)
- Little Giant Utility Carts