Shop All Utility Carts
Little Giant
Utility Cart, 12 ga. Steel, 2 Shelves, 5000 lb
Mfr # GH-3048-8PHKBKPL
Zoro # G2418427
original price:
$996.77
28% off
new price: $716.99
/ea
Item requires special delivery charges. A $150.00 per item surcharge will be applied.
$716.99
Free 30-Day Returns
Key Features
- Overall Width 30"
- Material 12 ga. Steel
- Load Capacity 5000 lb
- Number of Shelves 2
- Finish Powder Coated
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Little Giant
- MFR # GH-3048-8PHKBKPL
- Zoro # G2418427
- Country of Origin United States
- Category Utility Carts
Dimensions
Overall Width | 30" |
Details
Material | 12 ga. Steel |
Load Capacity | 5000 lb |
Item | Utility Cart |
Number of Shelves | 2 |
Finish | Powder Coated |
Description
Utility Cart,Steel,48 In. L x 30 In. W,5000 lb.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Plate Caster, 1250 lb. Ld Rating, Roller (P21S-UA080R-15-TBF)
- PARKER Buna N O-Ring, Vitrile (N92151)
- CARGOLOC Ratchet Tie Downs, 1-1/2" x 12 ft. (84007)
- SERVICE CASTER 5 Inch Thermoplastic Wheel 1/2 Threaded Stem Caster Set with Brakes SCC, 4PK (SCC-TS05S510-TPRS-SLB-121315-4)
- LITTLE GIANT Utility Cart, Steel/Vinyl (Shelf), 1200 lb (GL24369PM)
- LITTLE GIANT Heavy-Duty Shelf Truck, 5000 lb., 36 x 72", Steel, 3 Shelves, 5,000 lb (3GH3672-8PHK-FL)
- LITTLE GIANT Raised Handle Utility Cart, Steel, 2 Shelves, 1500 lb (GL243610SRFL)
- LITTLE GIANT Service Cart, Flush Top, 1200 lb., 24x36", Steel, 2 Shelves, 1200 lb (LGK-2436-5PY)
- LITTLE GIANT Service Cart, Lip Deck, 1200 lb., 24x36", Steel, 2 Shelves, 1200 lb (LGKL-2436-5PY)
- LITTLE GIANT Shelf Truck, 12 ga. Steel, 3600 lb (G-2436-6PY)
- LITTLE GIANT Order-Picking Utility Cart with Flush Metal Shelves, Steel, Flat, 2 Shelves, 1,200 lb (G-2448-9P-WSP)
- Little Giant Utility & Storage Carts