Shop All Utility Carts
Little Giant
Utility Cart, 12 ga. Steel, 2 Shelves, 5000 lb
Mfr # GH-3048-8PHK
Zoro # G2418381
product price: $571.99
/ea
Item requires special delivery charges. A $130.00 per item surcharge will be applied.
$571.99
Free 30-Day Returns
Key Features
- Overall Length 54"
- Overall Width 30-1/2"
- Material 12 ga. Steel
- Load Capacity 5000 lb
- Number of Shelves 2
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Little Giant
- MFR # GH-3048-8PHK
- Zoro # G2418381
- Country of Origin United States
- Category Utility Carts
Dimensions
Overall Length | 54" |
Overall Width | 30-1/2" |
Details
Material | 12 ga. Steel |
Load Capacity | 5000 lb |
Item | Utility Cart |
Number of Shelves | 2 |
Finish | Powder Coated |
Description
Utility Cart,Steel,54 In. L x 30-1/2 In. W,5000 lb.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ALBION 5" X 2" Non-Marking Polyurethane Round Rigid Caster, No Brake, Loads Up To 1000 lb (16PM05228R)
- PEERLESS Closed Deck Pulley Block, Fibrous Rope, 3/8 in Max Cable Size, Not Rated Max Load (3-010-20-86-)
- PARTNERS BRAND Twisted Polypropylene Rope, 1/2", 3,800 lb, Yellow, 600'/Case (TWR108)
- AZTEC LIFTING HARDWARE Hook, Clevis Grab 1/2 G70 Alloy ZY (HCG012-G7)
- LITTLE GIANT Sloped Handle Heavy-Duty Utility Cart, 3600 lbs. Cap, Flush Top, 24x48 (GCK24486PY)
- LITTLE GIANT A-Frame Sheet and Panel Truck, 12 ga. Steel, 2,000 lb (AF2448)
- LITTLE GIANT Utility Cart, 12 ga. Steel, 600 lb (EA18245PY)
- LITTLE GIANT Heavy-Duty Shelf Truck, 5000 lb., 24 x 36", Steel, 2 Shelves, 5000 lb (GH-2436-8PHK-FL)
- LITTLE GIANT Utility Cart, 12 ga. Steel, 600 lb (EA24365PY)
- LITTLE GIANT Nurse Server Cart, 12 ga. Steel, 1200 lb (T810P9PNGLU)
- MILWAUKEE TOOL Utility Cart, Ergonomic, 2 Shelves, 500 lb (CUSTOM PACKOUT UTILITY 3)
- Little Giant Utility & Storage Carts