Shop All Utility Carts
Little Giant
Utility Cart, 12 ga. Steel, 2 Shelves, 3600 lb
Mfr # DS1830X36PY
Zoro # G3600657
product price: $431.99
/ea
Free Shipping & Returns
$431.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Height 38"
- Overall Length 36"
- Overall Width 18-3/8"
- Material 12 ga. Steel
- Load Capacity 3600 lb
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Little Giant
- MFR # DS1830X36PY
- Zoro # G3600657
- Country of Origin United States
- Category Utility Carts
Dimensions
Overall Height | 38" |
Overall Length | 36" |
Overall Width | 18-3/8" |
Details
Material | 12 ga. Steel |
Load Capacity | 3600 lb |
Item | Utility Cart |
Number of Shelves | 2 |
Description
Utility Crt,Steel,36L x 18-3/8W,3600 lb.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LIFT-ALL Web Sling, Type 5, 6 ft L, 3 in W, Polyester, Yellow (EN1603DX6)
- HAMILTON White Nylon Wheel, 5X2 1/2Bb (W-520-WNB-1/2)
- WESTWARD Slot Type Of Lock/Key Set (TT0709G)
- MIDWEST FASTENER 5/16" x 6-1/2" Zinc Plated Steel Eye-Hook Turnbuckle 10PK (52359)
- LITTLE GIANT Sloped Handle Heavy-Duty Utility Cart, 3600 lbs. Cap, Flush Top, 24x48 (GCK24486PY)
- LITTLE GIANT Sloped Handle HD Utility Cart, 3600 lbs, Flush Top, 30x48, Floor Lock (GCK30486PYFL)
- LITTLE GIANT Flat Handle Utility Cart, Steel, 2 Shelves, 3600 lb (2G30486PHBK)
- LITTLE GIANT Stock Cart, 12 ga. Steel (Deck), 3600 lb (T130606PY)
- LITTLE GIANT 16 ga. Steel Mobile Pegboard Panel Cart, 36"W x 24"H (AFPB)
- LITTLE GIANT Bin Cart with Pegboard Tool Storage, 24" x 36" Shelf (BC2436TLPB)
- PAKE HANDLING TOOLS Plastic Utility Cart, 550 lb. Cap, 38" x 17.25", 2 Shelves (PAKPP01)
- Little Giant Utility & Storage Carts