Shop All Utility Carts
Little Giant
Utility Cart, 12 ga. Steel, 1500 lb
Mfr # G304810SR
Zoro # G3601147
original price:
$710.93
30% off
new price: $496.99
/ea
Item requires special delivery charges. A $130.00 per item surcharge will be applied.
$496.99
Free 30-Day Returns
Key Features
- Overall Length 54"
- Overall Width 30"
- Material 12 ga. Steel
- Color Gray
- Load Capacity 1500 lb
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Little Giant
- MFR # G304810SR
- Zoro # G3601147
- Country of Origin United States
- Category Utility Carts
Dimensions
Overall Length | 54" |
Overall Width | 30" |
Details
Material | 12 ga. Steel |
Color | Gray |
Load Capacity | 1500 lb |
Item | Utility Cart |
Finish | Powder Coated |
Description
Utility Cart,Steel,54L x 30W,1500 lb.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Rope, Manila, 1/4in Dia, 1200 ft. (330080-NAT-01200-60013)
- CAMCO STEP STOOL, ALUMINUM PLATFORM STEP, ADJUSTABLE HEIGHT (43676)
- SHOP TUFF Shop Tuff STF-105ARCP Heavy Duty Aircraft Style Rubber Wheel Chock - Set of 2 (STF-105ARCP)
- RUBBERMAID Caster, Swivel , 3/8-16Thd, Gray (3530L1)
- LITTLE GIANT Heavy-Duty Shelf Truck, 5000 lb., 24 x 48", Steel, 3 Shelves, 5000 lb (3GH248-8PHKBKPL)
- LITTLE GIANT Steel Multi-Shelf Truck, 4-Flush, 30 x 48", 4 Shelves, 3600 lb (4M-3048-6PH)
- LITTLE GIANT Utility Cart, 12 ga. Steel, 2 Shelves, 1200 lb (LG1832BRK)
- LITTLE GIANT Utility Cart, 12 ga. Steel, 600 lb (EA24365PY)
- LITTLE GIANT Bar Rack Truck 2400 lb. Capacity, 40"W x 67"H (ABR36406PH)
- LITTLE GIANT Utility Cart, Steel, 2 Shelves, 1200 lb (LKL18325PYBK)
- DAYTON Push Trolley, 2000 lb. Load Capacity (55HE67)
- Little Giant Utility Carts