Shop All Utility Carts
Little Giant
Utility Cart, 12 ga. Steel, 1200 lb
Mfr # DS1830X125PY
Zoro # G3600727
product price: $381.99
/ea
Free Shipping & Returns
$381.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Height 35"
- Overall Length 36"
- Overall Width 18-3/8"
- Material 12 ga. Steel
- Load Capacity 1200 lb
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Little Giant
- MFR # DS1830X125PY
- Zoro # G3600727
- Country of Origin United States
- Category Utility Carts
Dimensions
Overall Height | 35" |
Overall Length | 36" |
Overall Width | 18-3/8" |
Details
Material | 12 ga. Steel |
Load Capacity | 1200 lb |
Item | Utility Cart |
Description
Utility Crt,Steel,36L x 18-3/8W,1200 lb.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OZ LIFTING PRODUCTS Trolley, 1000 lb. Load Capacity, Steel (OZ05PBTA)
- VESTIL Heavy Duty One Piece Aluminum Cargo Bar (CB-7)
- ALBION 4" X 2" Non-Marking Polyurethane Premium Rigid Caster, No Brake, Loads Up To 600 lb (16EG04201R)
- PETZL Fire Rescue Rope, Nylon/Polyester, White (R078AA06)
- LITTLE GIANT Flat Handle Utility Cart, Steel, 2 Shelves, 3600 lb (2G30486PHBK)
- LITTLE GIANT Shelf Truck, 5-Lipped, 1200 lb., 24 x 48", Steel, 5 Shelves, 1200 lb (5ML-2448-5PY)
- LITTLE GIANT Welded Utility Cart, 12 ga. Steel, 1,200 lb (3LGL1824BRK)
- LITTLE GIANT Flat Handle Utility Cart, 12 ga. Steel, 1,200 lb (3LG2436BRK)
- LITTLE GIANT Rack Truck 200 lb. Capacity Per Pair (AFARM)
- LITTLE GIANT Utility Cart, 12 ga. Steel, 2 Shelves, 5000 lb (GH-3048-8PHKBKPL)
- LUXOR Polypropylene (Shelf)/Aluminum (Upright) Serving Cart, (3) Shelves, 3 Shelves, 200 lb (SC12-G)
- Little Giant Utility Carts