Shop All Utility Carts
Little Giant
Utility Cart, 12 ga. Steel, 1,200 lb
Mfr # LGL1824BRK
Zoro # G3912927
original price:
$370.81
30% off
new price: $258.99
/ea
Item requires special delivery charges. A $215.00 per item surcharge will be applied.
$258.99
Free 30-Day Returns
Key Features
- Overall Height 35 in
- Overall Length 29 1/2 in
- Overall Width 18 in
- Material 12 ga. Steel
- Color Gray
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Little Giant
- MFR # LGL1824BRK
- Zoro # G3912927
- Country of Origin United States
- Category Utility Carts
Dimensions
Overall Height | 35 in |
Overall Length | 29 1/2 in |
Overall Width | 18 in |
Caster Width | 1-1/4 in |
Details
Material | 12 ga. Steel |
Color | Gray |
Load Capacity | 1,200 lb |
Item | Utility Cart |
Wheel Type | 5" Polyurethane |
Gauge | 12 |
Finish | Powder Coated |
Caster Type | (2) Rigid, (2) Swivel with Brake |
Assembled/Unassembled | Assembled |
Handle Included | Yes |
Caster Material | Polyurethane |
Description
Flat Handle Utility Cart, Load Capacity 1,200 lb
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CARGOLOC Cambuckle Tie Downs, 1"x 12 ft. (84036)
- ZORO SELECT 8 in. x 2 in. x 2-1/2 in. Rubber Dock/Body Bumper (22NT80)
- MASTER LOCK Shackle collar (71SC9)
- YOKE Coupling Link, 1/4 to 5/16 In, 5700 lb (X-015-07)
- LITTLE GIANT Adj. Multi-Shelf Truck, 3-Shelf, 24 x 48", Steel, 4 Shelves, 800 lb Per Shelf (AM-3A-2448-6PY)
- LITTLE GIANT 16 ga. Steel Mobile Pegboard Panel Cart, 36"W x 24"H (AFPB)
- LITTLE GIANT Adjustable Tray A-Frame Shelf Truck, Single-Sided (FRAME ONLY) (AFS24406PY)
- LITTLE GIANT Shelf Truck, 12 ga. Steel, 3600 lb (G-3048-6PY)
- LITTLE GIANT 2000 lbs. Capacity, Lipped Shelves, 2 Shelves, 30" x 60" Shelf (ENLGL-3060-6PY)
- LITTLE GIANT Shelf Truck, 5-Flush, 1200 lb., 24 x 48", Steel, 5 Shelves, 1200 lb (5M-2448-5PY)
- PRAIRIE VIEW INDUSTRIES Prairie View NUC2424 2 Tier Aluminum Utility Carts; 36 x 24 x 24 in. (AUC2424)
- Little Giant Utility & Storage Carts