Shop All Spill Containment Accessories
Little Giant
Two Drum Spill Platfrm Cart, 15-1/2 In H
Mfr # SSB-5125-6PYBK
Zoro # G1843880
original price:
$1,108.19
14% off
new price: $946.99
/ea
Item requires special delivery charges. A $70.00 per item surcharge will be applied.
$946.99
Free 30-Day Returns
Key Features
- Outside Dia. 26 in
- Spill Containment Load Capacity 2,000 lb
- Drain Included No
- Length 51 in
- Load Capacity 2,000 lb
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Little Giant
- MFR # SSB-5125-6PYBK
- Zoro # G1843880
- UPC # 094725553231
- Country of Origin United States
- Category Spill Containment Accessories
Dimensions
Outside Dia. | 26 in |
Length | 51 in |
Width | 26 in |
Height | 15 1/2 in |
Platform Width | 25 in |
Overall Height | 14 in |
Platform Height | 14 in |
Platform Size | 25 in W x 55 in L x 14 in H |
Platform Length | 55 in |
Description
Drum Spill Platform Cart, Cart Material Steel, Color Black, Gray, Composition Cart Material Steel, Platform Material: Steel, Grate Material: Steel, Features Durable Welded Steel Construction, For Number of 55 gal. Drums 2, For Use With Standard Fork No, Grate Material Steel, Includes Chemical Resistant 6 in Polyurethane Casters, 2 Rigid and Swivel With Brakes, 25 in Removable Pipe Handle, Removable Steel Bar Grating, Includes Drain No, Includes Floor Lock No, Indoor/Outdoor Use Indoor
Restrictions
- WARNING: This product can expose you to chemicals including Nickel (Metallic), which is known to the State of California to cause cancer, and Nickel carbonyl, which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 2W INTERNATIONAL High Viz Reversible Rain Coat, Medium, Lime, Class 3 (655RC-3)
- CORTINA SAFETY PRODUCTS Retractable Traffic Cone Bar (03-824CB)
- VF WORKWEAR Coverall, Chest 52In., Navy (CT10NV LN 52)
- DANNER Chelsea Boot, D, 11, Brown, PR (15484-11D)
- LITTLE GIANT Two Drum Spill Platfrm Cart, 21 In Height (SSB512566-6PYBK)
- LITTLE GIANT Four Drum Spill Platfrm Cart, 15-1/2in H. (SSB-5151-6PY-FL)
- ULTRATECH Collapsible Wall Containment Berm, 748gal (8400)
- CONDOR Containment Berm, 6ft.W, 179gal.Spill Cap. (BD-46-AL-L-C)
- PIG PIG Outdoor Pillow-In-A-Pan 1 pan/box 40" L x 40" W x 5" H (FLT610)
- PIG Reusable Water-Filled Barrier (WTR041)
- SPILLTECH Build Your Own Berm Kit (BYOB-KIT)
- Little Giant Spill Containment Accessories