Shop All Platform Trucks
Little Giant
Twin Handle Platform Truck, 3600 lb.
Mfr # NBB-3672-8PY-2H
Zoro # G2147638
original price:
$755.47
12% off
new price: $660.99
/ea
Item requires special delivery charges. A $165.00 per item surcharge will be applied.
$660.99
Free 30-Day Returns
Key Features
- Overall Height 40 in
- Overall Width 36 in
- Color Blue, Gray
- Load Capacity 3,600 lb
- Handle Type (2) Removable Raised
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Little Giant
- MFR # NBB-3672-8PY-2H
- Zoro # G2147638
- Country of Origin United States
- Category Platform Trucks
Dimensions
Overall Height | 40 in |
Overall Length | 76 in |
Overall Width | 36 in |
Deck LxWxH | 72 in x 36 in x 11 in |
Deck Height | 11 in |
Deck Length | 72 in |
Deck Width | 36 in |
Caster Wheel Dia. | 8 in |
Caster Wheel Width | 2 in |
Overall LxWxH | 76 in x 36 in x 40 in |
Caster Width | 2 in |
Description
Dual-Handle Steel-Deck Platform Truck, Load Capacity 3,600 lb, Overall Height 40 in, Overall Length 76 in, Overall Width 36 in, Deck Construction Solid, Deck Material Steel, Deck Finish/Coating Powder Coated, Deck Gauge 12 ga, Deck Height 11 in, Deck Length 72 in, Deck Width 36 in, Deck Surface Smooth, Frame Material Steel, Frame Finish/Coating Powder Coated, Handle Type (2) Removable Raised, Lip Style Flush, Side Panel Type No Side Panels, Number of Platforms 1, Color Blue, Gray
Restrictions
- WARNING: This product can expose you to chemicals including Nickel (Metallic), which is known to the State of California to cause cancer, and Nickel carbonyl, which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VESTIL Mobile Drum Dolly-Adjustable, 1000 lb. (DRUM-X-H)
- ZORO SELECT Fork Extensions, 90in.L x 5inW, Strap, PK2 (35LU38)
- LITTLE GIANT LADDERS 24 ft Fiberglass Extension Ladder, 375 lb Load Capacity (17924)
- LIFT-ALL RATCHET ASSY W/ COATED S-HOOK, 1" x 12FT (9004016)
- LITTLE GIANT Twin Handle Platform Truck, 3600 lb. (NBB-3660-8PY-2H)
- LITTLE GIANT Platform Truck, Bumpers, 8" Polyurethane, Brakes, 3600 lbs Cap, 30x60 (NCB30608PYBK)
- LITTLE GIANT HD Platform Truck, 8" Mold-On Rubber, Floor Lock, 2400 lbs Cap, 24"x60" (NBB24488MRFL)
- LITTLE GIANT Platform Truck, 72x36, Rubber Wheels (NBB-3672-6MR)
- LITTLE GIANT Work Height Platform Truck, 48inL x 30inW (RNB-3048-6MR-FL)
- LITTLE GIANT Twin Handle Platform Truck, 3600 lb. (NBB-2460-8PY-2H)
- ZORO SELECT Platform Truck, 5000lb, 24in x 48in, 43in H (PT24488/12PH95)
- Little Giant Platform & Panel Trucks