Shop All Pallet Dollies
Little Giant
Towable Pallet Dolly, 2400 lb., 48x48
Mfr # PDCS-48-8MR
Zoro # G5523561
product price: $645.99
/ea
Item requires special delivery charges. A $104.00 per item surcharge will be applied.
$645.99
Free 30-Day Returns
Key Features
- Platform Material Steel
- Platform Width 48"
- Platform Height 11"
- Color Gray
- Platform Style Solid Deck
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Little Giant
- MFR # PDCS-48-8MR
- Zoro # G5523561
- Country of Origin United States
- Category Pallet Dollies
Dimensions
Platform Width | 48" |
Platform Height | 11" |
Caster Wheel Dia. | 8" |
Platform Length | 48" |
Details
Platform Material | Steel |
Color | Gray |
Platform Style | Solid Deck |
Item | Towable Pallet Dolly,2400 lb.,48x48 |
Caster Wheel Type | (2) Rigid, (2) Swivel |
Caster Material | Mold On Rubber |
Number of Caster Wheels | 4 |
For Use With | Pallet |
Load Capacity (Lb.) | 2400 lb. |
Description
Towable Pallet Dolly,2400 lb.,48x48
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KNUFFI Surface Guard, Dome Shape, 1-47/64" D (60-6750)
- GPS - GENERIC PARTS SERVICE Load Wheel Assembly For Big Joe E30 Series Pallet Trucks (BJ 1115-133002-40)
- TENNSCO Two Shelf Metal Cart, 24x36x32H, Gray, Steel, 2 Shelves (SC-2436)
- LIFT-ALL Web Sling, Type 4, 10 ft L, 2 in W, Polyester, Yellow (EE2802DTX10)
- LITTLE GIANT Pallet Dolly, 3600 lb., Phenolic (PDT-4848-6PHFL)
- LITTLE GIANT Solid Pallet Dolly, T-Handle, 40 x 48" (PDST-4048-6PHFL)
- LITTLE GIANT Pallet Dolly, 3600 lb., Phenolic (PDT-4048-6PHFL)
- LITTLE GIANT Pallet Dolly, Fork Pocket, 3600lb, 42x48 (PDS-42-6PHFP2FL)
- LITTLE GIANT Solid Pallet Dolly, Floor Locks, 48 x 48" (PDSH4848-6PH2FL)
- LITTLE GIANT Pallet Dolly, 3600 lb., Phenolic (PDT-4248-6PH)
- LITTLE GIANT Solid Pallet Dolly, T-Handle, 48 x 48" (PDST-4848-6PHFL)
- Little Giant Pallet Dollies