Shop All Industrial Storage Cabinets
Little Giant
Top Surface: Powder Coted Steel Bench Cabinet, 48 in W, 41 in H
Mfr # MBP3-LL-2D-2448
Zoro # G403530811
product price: $1,096.99
/ea
Item requires special delivery charges. A $110.00 per item surcharge will be applied.
$1,096.99
Free 30-Day Returns
Key Features
- Cabinet Style Shelving
- Duty Rating Heavy Duty
- Overall Width 48 in
- Material Top Surface: Powder Coted Steel
- Door Type Clearview
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Little Giant
- MFR # MBP3-LL-2D-2448
- Zoro # G403530811
- Country of Origin United States
- Category Industrial Storage Cabinets
Dimensions
Overall Width | 48 in |
Overall Height | 41 in |
Depth | 24 in |
Height | 41 in |
Depth of Cabinet | 24 in |
Height of Cabinet | 41 in |
Details
Cabinet Style | Shelving |
Duty Rating | Heavy Duty |
Material | Top Surface: Powder Coted Steel |
Door Type | Clearview |
Color | Gray |
Number of Shelves | Fixed Center Shelf |
Item | Bench Cabinet |
Includes | Heavy Duty Leg Levelers |
Finish | Powder Coated |
Cabinet Door Type | Clearview |
Description
Bench Cabinet, Cabinet Color Gray
Restrictions
- WARNING: This product can expose you to chemicals including Nickel (Metallic), which is known to the State of California to cause cancer, and Nickel carbonyl, which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 80/20 Base Plate, For 2715, 15 S (2408)
- JAMCO Workbench, Steel, 60 in W, 35 in to 39 in Height, 1,400 lb, Straight (MW460P505GP)
- ZORO SELECT Cabinet Shelf (4-24C)
- ECONOCO Linea Collection Ballet Bar Garment Rack (LNBBE)
- LITTLE GIANT 16 ga. ga. Steel Tool Storage Locker, 49 in W, 78 in H (SL1-2448-LP)
- LITTLE GIANT Storage Cabinet, Pegboard Doors, 3 Adjustable Shelves, 24" x 48" (SSL3A2448PBD)
- LITTLE GIANT Compact Storage Locker, 25 in W, 78 in H (SL1-2D-2424)
- LITTLE GIANT 14 ga. ga. Storage Cabinet, 48 in W, 78 in H (SSLP4-A-3048)
- LITTLE GIANT 16 ga. ga. Steel Tool Storage Locker, 49 in W, 78 in H (SL1-3048-LP)
- LITTLE GIANT 24" x 24" Interior, 3 Compartments (SL2-3D-2424)
- EQUIPTO Wardrobe Cabinet 36"W x18"Dx78"H, YL (1712-YL)
- Little Giant Industrial Storage Cabinets