Shop All Tilt Trucks
Little Giant
Tilt Truck, Heavy-Duty, 1500 lb., Gray
Mfr # HT-2751-6PY
Zoro # G9872852
product price: $743.99
/ea
Item requires special delivery charges. A $125.00 per item surcharge will be applied.
$743.99
Free 30-Day Returns
Key Features
- Overall Height 40 5/8 in
- Overall Length 56 3/4 in
- Overall Width 27 in
- Frame Material - Hoppers and Cube Trucks Steel
- Gauge 14 ga
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Little Giant
- MFR # HT-2751-6PY
- Zoro # G9872852
- Country of Origin United States
- Category Tilt Trucks
Dimensions
Overall Height | 40 5/8 in |
Overall Length | 56 3/4 in |
Overall Width | 27 in |
Caster Dia. | 6" |
Wheel Diameter | 6" |
Handle Height | 42 in |
Overall LxWxH | 56 3/4 in x 27 in x 40 5/8 in |
Caster Wheel Width | 2 in |
Caster Wheel Dia. | 6 in |
Caster Mounting Height | 7 1/2 in |
Caster Mounting Plate Size | 4 in x 4 1/2 in |
Description
Easy-Dump Steel Tilt Truck, Cubic Foot Capacity 20.3 cu ft, Load Capacity 2,000 lb, Overall Length 56 3/4 in, Overall Width 27 in, Overall LxWxH 56 3/4 in x 27 in x 40 5/8 in, Overall Height 40 5/8 in, Container Material Steel, Color Gray, Handle Type Top & Bottom, Mobility Option Manual, Caster/Wheel Configuration (2) Rigid, (2) Swivel, Caster/Wheel Mounting Location Standard, Caster Wheel Type Standard, Caster Wheel/Tread Material Polyurethane, Caster Wheel Dia. 6 in
Restrictions
- WARNING: This product can expose you to chemicals including Lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRI-ARC 156 in H Steel Configurable Rolling Ladder, 12 Steps, 450 lb Load Capacity (UKDEC112242)
- HARRINGTON Air Chain Hoist, 500 lb. Cap., 20 ft. Lift (AH500C-20)
- BOXER TOOLS 15-in. Rubber Bungee Cords HD Outdoor- 100% EPDM WeatherProof w/Crimped S Hook, 10PK (66102)
- ZORO SELECT Sheave, Wire Rope, 5/16 in Max Cable Size, 1,550 lb Max Load, Zinc Plated (00358-C)
- AKRO-MILS Akro-Tilt Truck, 54x27x36, Gray (77405FGREY)
- CORTECH Cube Truck, 1000 lb. Load Capacity, Blue (CC620)
- ZORO SELECT Tilt Truck, Heavy-Duty, 2-1/4 cu. yd, Green (2.2 CU-HD GREEN)
- SUNCAST COMMERCIAL Tilt Truck, Standard, Gray, 1300 lb. (RMTTSD100)
- RUBBERMAID COMMERCIAL Mobile Waste Collector, Refuse, Black, 120G (FG9W7300BLA)
- RUBBERMAID COMMERCIAL 1/2 cu. yd. 850 lb. Tilt Truck (FG9T1400BLA)
- VESTIL Heavy Duty Tilt Truck 1/2 Cubic Yard 1400 lb Blue (TDT-50-HD-BLUE)
- Little Giant Tilt & Cube Trucks