Shop All Hand Trucks
This Product is Discontinued
Little Giant
Tilt Back Hand Truck, Pneumatic Wheel (Discontinued)
Mfr # T40010P4R
Zoro # G3913310
Free Shipping & Returns
This Product is Discontinued
Key Features
- Overall Width 18 in
- Material Steel
- Color Green
- Load Capacity 800 lb
- Wheel Type Pneumatic
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Little Giant
- MFR # T40010P4R
- Zoro # G3913310
- Country of Origin United States
- Category Hand Trucks
Dimensions
Overall Width | 18 in |
Wheel Diameter | 10" |
Details
Material | Steel |
Color | Green |
Load Capacity | 800 lb |
Item | Tilt Back Hand Truck |
Wheel Type | Pneumatic |
Finish | Powder Coated |
Description
Tilt Back Hand Truck, Load Capacity 800 lb, Steel Material, Powder Coated Finish, Green Color, Overall Width 18 in
Restrictions
- WARNING: This product can expose you to chemicals including Nickel (Metallic), which is known to the State of California to cause cancer, and Nickel carbonyl, which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.