Shop All Platform Trucks
Little Giant
Three-Sided Platform Truck, 3600 lb.
Mfr # DRB-2460-6PY
Zoro # G7254161
product price: $613.99
/ea
Item requires special delivery charges. A $155.00 per item surcharge will be applied.
$613.99
Free 30-Day Returns
Key Features
- Overall Height 45 in
- Overall Length 64 in
- Overall Width 26 in
- Color Blue, Gray
- Load Capacity 3,600 lb
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Little Giant
- MFR # DRB-2460-6PY
- Zoro # G7254161
- Country of Origin United States
- Category Platform Trucks
Dimensions
Overall Height | 45 in |
Overall Length | 64 in |
Overall Width | 26 in |
Deck LxWxH | 60 in x 24 in x 9 in |
Caster Wheel Dia. | 6 in |
Deck Height | 9 in |
Caster Wheel Width | 2 in |
Deck Length | 60 in |
Deck Width | 24 in |
Overall LxWxH | 64 in x 26 in x 45 in |
Caster Width | 2 in |
Description
Load-Securing Steel-Deck Platform Truck, Load Capacity 3,600 lb, Overall Height 45 in, Overall Length 64 in, Overall Width 26 in, Deck Construction Solid, Deck Material Steel, Deck Finish/Coating Powder Coated, Deck Gauge 12 ga, Deck Height 9 in, Deck Length 60 in, Deck Width 24 in, Deck Surface Smooth, Frame Material Steel, Frame Finish/Coating Powder Coated, Handle Type (3) Removable Raised, Side Panel Type (3) Removable Panel, Number of Platforms 1, Color Blue, Gray
Restrictions
- WARNING: This product can expose you to chemicals including Nickel (Metallic), which is known to the State of California to cause cancer, and Nickel carbonyl, which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TARPS NOW Roller Track Threaded Rod Mount Support Bracket (TRACK-TM1)
- RUBBERMAID COMMERCIAL Mobile Waste Collector, Refuse, Black, 120G (FG9W7300BLA)
- RICHELIEU HARDWARE Rotola Series Design Caster, Swivel with Brake, with Plate, Black, Chrome (8088128140)
- STREN-FLEX Synthetic Web Sling, Type 9, 4 ft L, 16 in W, Nylon, Yellow (LB1-916-4)
- LITTLE GIANT Platform Truck, Raised, Lipped, 30x48 (RNL-3048-6PY)
- LITTLE GIANT Platform Truck, 3600 lb., 36 x 60" (NBB-3660-8PYBK)
- LITTLE GIANT Standard Platform Truck, 1200 lb. (T-710-UPS)
- LITTLE GIANT Platform Truck with Floating Top Shelf, 30"X60" Lower Deck Size (LF-3060-5PY)
- LITTLE GIANT 6-Wheel Platform Truck, 3600 lbs Capacity, 6" Polyurethane, 30" x 48" (NB6W30486PY)
- LITTLE GIANT Twin Handle Platform Truck, 3600 lb. (NBB-3672-8PY-2H)
- VESTIL Aluminum Platform Truck, 24" x 48" (AFT-48-NM)
- Little Giant Platform & Panel Trucks