Shop All Multipurpose Ladders
Little Giant Ladders
20-1/2ft. Telescoping Step Ladder, IA, Alm
Mfr # 10121
Zoro # G0820583
Item requires special delivery charges. A $160.00 per item surcharge will be applied.
$1,108.94
Free 30-Day Returns
Key Features
- Load Capacity 300 lb
- ANSI Type IA
- Material Aluminum
- Net Weight 110 lb
- Step Depth 1 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Little Giant Ladders
- MFR # 10121
- Zoro # G0820583
- UPC # 096764121006
- Country of Origin United States
- Category Multipurpose Ladders
Dimensions
Step Depth | 1 in |
Bottom Width | 43 in |
Ladder Height | 11 to 21 ft |
Details
Item | Telescoping Step Ladder |
Load Capacity | 300 lb |
ANSI Type | IA |
Material | Aluminum |
Net Weight | 110 lb |
Series | Skyscraper |
Rung/Step Spacing | 12 in |
Standards | ANSI, CSA Certified |
Number of Steps | 11 to 19 |
Base Spread | 186 in |
Step Tread | Ribbed |
Includes | Instruction Manual |
Ladder Tread | Ribbed |
Stepladder Item | Stepladder |
Description
Stepladder, Material Aluminum, ANSI Type IA, Ladder Height 11 to 21 ft, Load Capacity 300 lb, Number of Steps 11 to 19, Base Spread 186 in, Bottom Width 43 in, Step Depth 1 in, Step Tread Ribbed, Series SkyScraper, Includes Instruction Manual, Standards ANSI, CSA Certified, Rung/Step Spacing 12 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HSI Sngl Leg Wire Rope Slng, Cable Laid Body, 5/8 in dia, 20ft L, Eye to Eye Flemish Loop, 2.8 ton (108C5/8X-20)
- LIFT-ALL Tuflex(TM) Round Sling, Endless, 6 ft., 13,200 lb. (EN150X6)
- T.W. EVANS CORDAGE CO INC T.W. Evans Cordage 6510OB Paracord 1000 ft. Spool in Orange (6510OB)
- ASHLAND CONVEYOR Galv Replacement Roller, 1.9In Dia, 12BF (KG12)
- LITTLE GIANT LADDERS Fiberglass Articulated Extendable Ladder (16113-001)
- LITTLE GIANT LADDERS Adjustable Stepladder, Aluminum, 300 lb Load Capacity (15109-001)
- LITTLE GIANT LADDERS FIBERGLASS COMBINATION LADDER, 3-in-1 All-Access Combination Ladder Configuration, 17 ft (13908-074)
- LITTLE GIANT LADDERS Ladder, Aluminum, 4 to 7 ft H, 300 lb Cap (13117-001)
- LITTLE GIANT LADDERS Telescoping Step Ladder, Aluminum, 300 lb Load Capacity (10110)
- LITTLE GIANT LADDERS Ladder, Aluminum, 4 to 7 ft H, 300 lb Cap (13117-801)
- METALLIC LADDER Aluminum Center Section 6 Foot (WC-6C-P)
- Little Giant Ladders Multipurpose Ladders