Shop All Cart, Truck & Dolly Parts
Little Giant
Swivel Caster Solid Rubber, 10 in.
Mfr # 1027-SP-SR
Zoro # G4513875
product price: $81.99
/ea
Free Shipping & Returns
$81.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Solid Rubber
- For Use With Carts and Trucks
- Fits Brand Little Giant
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Little Giant
- MFR # 1027-SP-SR
- Zoro # G4513875
- Country of Origin China
- Category Cart, Truck & Dolly Parts
Details
Item | Swivel Caster, 10" |
Type | Solid Rubber |
For Use With | Carts and Trucks |
Fits Brand | Little Giant |
Description
Swivel Caster, 10 In., Fits Brand Little Giant, Type Solid Rubber, For Use With Carts and Trucks
Restrictions
- WARNING: This product can expose you to chemicals including Nickel (Metallic), which is known to the State of California to cause cancer, and Nickel carbonyl, which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KINEDYNE Cargo Strap, Gold, 16,200 lb., 27 ft. (592721GRA)
- KLEIN TOOLS Web-Strap Hoist Deluxe with Removable Handle (KN1600PEX)
- LIFT-ALL Wear Pad, 6 In X 12 In, Yellow (6FQSNX1)
- VESTIL Hard Rubber Wheel 10x2.5 Black (WHL-HR-10X2.5)
- LITTLE GIANT Wheel Flat Free, 10 in. (WHFF-1035)
- LITTLE GIANT Brake Kit, 5 in. x 1-1/4 in (SPC-205)
- LITTLE GIANT Swivel Caster Poly, 5 in. x 1-1/4 in. (5125PPY-S)
- WESCO Jack, Hydraulic, For Use With 4ZZ78 (055016)
- ZORO SELECT U-Handle, Chrome, 39x18 InW (MHU3318CSQG)
- CUSHMAN Hex Head Bolt, M12, 1.25" x 160" (606245)
- B & P MANUFACTURING Brake Handle Assembly (2006-109)
- Little Giant Cart, Truck & Dolly Parts