Shop All Cart, Truck & Dolly Parts
Little Giant
Swivel Caster Rubber, 3 in. x 1-1/4 in.
Mfr # 3127-S
Zoro # G4514225
product price: $11.99
/ea
$11.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Little Giant
- MFR # 3127-S
- Zoro # G4514225
- Country of Origin China
- Category Cart, Truck & Dolly Parts
Details
Item | Swivel Caster Rubber, 3" x 1-1/4" |
Description
Swivel Caster Rubber, 3 In. x 1-1/4 In.
Restrictions
- WARNING: This product can expose you to chemicals including Nickel (Metallic), which is known to the State of California to cause cancer, and Nickel carbonyl, which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BIL-JAX Walkboard - Aluminum Plywood - A - 19" W x 7' L (0054-216)
- MAGLINER Walk Ramp, 3000 lb., Up to 18 in. (VR39052)
- US CARGO CONTROL Standard Chrome Winch Bar (WB1)
- DURHAM MFG Panel Truck, 1800 lb. Cap, 54inL, 30inW (APT8V-2448-5MR-95)
- LITTLE GIANT Swivel Caster Poly, 5 in. x 1-1/4 in. (5125PPY-S)
- LITTLE GIANT Wheel Flat Free, 10 in. (WHFF-1035)
- LITTLE GIANT Brake Kit, 5 in. x 1-1/4 in (SPC-205)
- HAMILTON Mort Wheel, 9X2 1Rb (W-920-R-1)
- BAL BAL 28010 X-Chock Tire Locking Chock - Single (28010)
- NEXEL Stainless Steel Utility Cart Handle 18W (AH18S)
- CUSHMAN Micro Switch Pedal Box (25861G01)
- Little Giant Cart, Truck & Dolly Parts