Shop All Cart, Truck & Dolly Parts
Little Giant
Swivel Caster Poly w/Brake, 8 in.
Mfr # 8229-SR-BK
Zoro # G4513988
product price: $80.99
/ea
Free Shipping & Returns
$80.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Polyurethane
- For Use With Carts and Trucks
- For Use With Mfr. Model Number 19C193
- Includes Brake
- Fits Brand Little Giant
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Little Giant
- MFR # 8229-SR-BK
- Zoro # G4513988
- Country of Origin China
- Category Cart, Truck & Dolly Parts
Details
Item | Swivel Caster, 8" x 2" |
Type | Polyurethane |
For Use With | Carts and Trucks |
For Use With Mfr. Model Number | 19C193 |
Includes | Brake |
Fits Brand | Little Giant |
Description
Swivel Caster, 8 In. x 2 In., Includes Brake, For Use With Mfr. Model Number 19C193, Fits Brand Little Giant, Type Polyurethane, For Use With Carts and Trucks
Restrictions
- WARNING: This product can expose you to chemicals including Nickel (Metallic), which is known to the State of California to cause cancer, and Nickel carbonyl, which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BUYERS PRODUCTS 12 Foot UTV/ATV Tow Strap Kit (5483505)
- ZORO SELECT Swivel Stem Caster, Poly, 3-1/2 in., 250 lb (20TM22)
- CHICAGO HARDWARE Turnbuckle, Stub End, 1-1/4 x 6 In (04192 8)
- DAYTON Slip Hook, Alloy Steel, G80, Eye, 3500 lb. (2YNX3)
- LITTLE GIANT Wheel Flat Free, 10 in. (WHFF-1035)
- LITTLE GIANT Swivel Caster Poly, 5 in. x 1-1/4 in. (5125PPY-S)
- LITTLE GIANT Brake Kit, 5 in. x 1-1/4 in (SPC-205)
- VESTIL Arm Link Bracket (07-016-021)
- CUSHMAN Hex Head Bolt, M12, 1.25" x 160" (606245)
- MAGLINER Hex Lock Nut 3/8 In-16 (80603)
- B & P MANUFACTURING Long Axle Kit (2002-313)
- Little Giant Cart, Truck & Dolly Parts