Shop All Cart, Truck & Dolly Parts
Little Giant
Swivel Caster Poly w/Brake, 5 x 1-1/4 in
Mfr # 5125PPY-S-BK
Zoro # G4514170
product price: $31.85
/ea
$31.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fits Brand Little Giant
- Type Polyurethane
- For Use With Carts and Trucks
- Includes Brake
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Little Giant
- MFR # 5125PPY-S-BK
- Zoro # G4514170
- Country of Origin China
- Category Cart, Truck & Dolly Parts
Details
Item | Swivel Caster, 5" x 1-1/4" |
Fits Brand | Little Giant |
Type | Polyurethane |
For Use With | Carts and Trucks |
Includes | Brake |
Description
Swivel Caster, 5 In. x 1-1/4 In., Includes Brake, Fits Brand Little Giant, Type Polyurethane, For Use With Carts and Trucks
Restrictions
- WARNING: This product can expose you to chemicals including Nickel (Metallic), which is known to the State of California to cause cancer, and Nickel carbonyl, which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MAG-MATE Permanent Lift Magnet 440 lb lift Capaci (FXV0440)
- HAMILTON Extra Heavy Duty Swivel Caster, 6" x 3" DuraGlide 1" Thick Polyurethane (95A) on Cast Iron Wheel (S-EHD-63GB95)
- ROYAL BASKET TRUCKS Poly Spring Lift Kit, 20 Bu, Blue (G20-BBX-PSN)
- FARM & RANCH Step Stool 2Steps 325Lb (TRP-2)
- LITTLE GIANT Wheel Flat Free, 10 in. (WHFF-1035)
- LITTLE GIANT Brake Kit, 5 in. x 1-1/4 in (SPC-205)
- LITTLE GIANT Swivel Caster Poly, 5 in. x 1-1/4 in. (5125PPY-S)
- DAYTON Handle (NOB7701)
- ROYAL BASKET TRUCKS X-Frame Bag, 8 Bushel, Blue Vinyl (G08-BBX-XBN)
- DAYTON Nose/Toe Plate, 8-1/2 X 14 In (NP-046)
- ZORO SELECT Steel Wheel 6 In. (MH6FVJ302G)
- Little Giant Cart, Truck & Dolly Parts