Shop All Plate Casters
Little Giant
Swivel Caster Poly Total Lock, 5 x 1-1/4
Mfr # 5125PPY-S-TL
Zoro # G4514161
product price: $32.49
/ea
$32.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Caster Sub-Type Swivel
- Number of Wheels 1
- Wheel Dia. 5 in
- Wheel Width 1 1/4 in
- Mounting Bolt Dia. 3/8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Little Giant
- MFR # 5125PPY-S-TL
- Zoro # G4514161
- Country of Origin China
- Category Plate Casters
Dimensions
Wheel Dia. | 5 in |
Wheel Width | 1 1/4 in |
Mounting Bolt Dia. | 3/8 in |
Mounting Height | 6 1/4 in |
Mounting Plate Size | 2 7/16 in x 3 3/4 in |
Details
Caster Sub-Type | Swivel |
Item | Plate Caster |
Number of Wheels | 1 |
Wheel Bearing Type | Precision Ball |
Caster Brake Type | Side Pedal Brake |
Non-Marking | Yes |
Mounting Plate Bolt Hole Pattern | B |
Wheel/Tread Material | Polyurethane |
Inside Bolt Hole Spacing | 1-3/4 in x 3 in |
Outside Bolt Hole Spacing | 1-3/4 in x 3 in |
Swivel Construction | Kingpin |
Caster Frame Material | Steel |
Includes Thread Guards | Yes |
Wheel/Tread Hardness Rating | Not Rated |
Number of Mounting Holes | 4 |
Caster Product Group | Swivel Caster with Brake |
Description
Swivel, Plate Caster, Wheel Dia. 5 in, Wheel Width 1 1/4 in, Wheel/Tread Material Polyurethane, Non-Marking Yes, Number of Wheels 1, Caster Brake Type Side Pedal Brake
Restrictions
- WARNING: This product can expose you to chemicals including Nickel (Metallic), which is known to the State of California to cause cancer, and Nickel carbonyl, which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LIFT-ALL Web Sling, Type 5, 5 ft L, 4 in W, Polyester, Yellow (EN2804DX5)
- ZORO SELECT Swivel NSF-Listed Plate Caster, Glass Filled Nylon, 3in, 200lb (P12SX-HNG030G-12)
- ZORO SELECT Steel Strapping, 3/4", 20mL, 200 ft. L (43VN03)
- NEXEL Black Epoxy Utility Cart Handle 18W (AH18B)
- LITTLE GIANT Swivel Caster Phenolic, 8 in. (8231-SR)
- ZORO SELECT Rigid Plate Cstr, Polypropylene, 8in, 850lb (P21R-PB080R-14)
- SERVICE CASTER 4 Inch Heavy Duty Top Plate Semi Steel Swivel Caster with Roller Bearing SCC (SCC-35S420-SSR)
- ZORO SELECT Plate Caster, 2500 lb. Load, Yellow Wheel (P29R-UY080K-18)
- ZORO SELECT Swivel Plate Caster, Cast Iron, 4 in, 450 lb, Blk (1UKX5)
- ALBION 8" X 2" Cast Iron Rigid Caster, No Brake, Loads Up To 1250 lb (16CA08201R)
- RWM Kingpinless Rgd Caster, Polyurthn, 900 lb (S65-UPR-0620-S)
- Little Giant Plate Casters