Shop All Cart, Truck & Dolly Parts
Little Giant
Swivel Caster Poly, 8 in.
Mfr # 8229-SR
Zoro # G4513997
product price: $65.99
/ea
$65.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With Carts and Trucks
- Fits Brand Little Giant
- Type Polyurethane
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Little Giant
- MFR # 8229-SR
- Zoro # G4513997
- Country of Origin China
- Category Cart, Truck & Dolly Parts
Details
Item | Swivel Caster, 8" x 2" |
For Use With | Carts and Trucks |
Fits Brand | Little Giant |
Type | Polyurethane |
Description
Swivel Caster, 8 In. x 2 In., Fits Brand Little Giant, Type Polyurethane, For Use With Carts and Trucks
Restrictions
- WARNING: This product can expose you to chemicals including Nickel (Metallic), which is known to the State of California to cause cancer, and Nickel carbonyl, which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RITCHIE K-Td.2 Kayaker Tiedown (K-TD.2)
- HANDI RAMP Alum Sectional Threshold Ramp 34" x 6-1/2" w/1" Rise, 700 lb. capacity (THRESH1/TMER1)
- CAMPBELL CHAIN & FITTINGS Campbell Chain 5364690 No.2-0 Double Loop Carbon Steel Chain - 0.14 in. Dia. x 155 ft. (5364690)
- VINYLGUARD Conveyor Roller Cover, 2-1/2 In, L60 In. (31-CTV-2500O)
- LITTLE GIANT Swivel Caster Poly, 5 in. x 1-1/4 in. (5125PPY-S)
- LITTLE GIANT Wheel Flat Free, 10 in. (WHFF-1035)
- LITTLE GIANT Brake Kit, 5 in. x 1-1/4 in (SPC-205)
- MAGLINER C5 Stair Climber Less Hardware (302098)
- VESTIL Spring, 40-146-001 (40-146-001)
- HAMILTON Mort Wheel, 20X3 1-1/4Tprd (W-2030-RT-1-1/4)
- SERVICE CASTER 10" x 2" Flat Free Hand Truck Dolly Wheel Only w/2.125" Offset Hub&Ball Bearings (SCC-TPRB10134-C-BRGKIT)
- Little Giant Cart, Truck & Dolly Parts