Shop All Cart, Truck & Dolly Parts
Little Giant
Swivel Caster Poly, 6 in.
Mfr # 6229-SR
Zoro # G4514085
original price:
$71.14
8% off
new price: $65.39
/ea
$65.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With Carts and Trucks
- Type Polyurethane
- Fits Brand Little Giant
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Little Giant
- MFR # 6229-SR
- Zoro # G4514085
- Country of Origin China
- Category Cart, Truck & Dolly Parts
Details
Item | Swivel Caster, 6" x 2" |
For Use With | Carts and Trucks |
Type | Polyurethane |
Fits Brand | Little Giant |
Description
Swivel Caster, 6 In. x 2 In., Fits Brand Little Giant, Type Polyurethane, For Use With Carts and Trucks
Restrictions
- WARNING: This product can expose you to chemicals including Nickel (Metallic), which is known to the State of California to cause cancer, and Nickel carbonyl, which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Solid Wheel, Sawtooth, 325 lb. Load Rating (53CM59)
- HARRINGTON LB Lever Hoist - 1-1/2 Ton, 10 foot lift (LB015-10)
- TANIS Stapled Set Strip Brush, PVC, Length 72 In (RPVC233072)
- ZORO SELECT Expand. Stem Kit, Range 1-1/8" to 1-1/4" (442R59)
- LITTLE GIANT Swivel Caster Poly, 5 in. x 1-1/4 in. (5125PPY-S)
- LITTLE GIANT Brake Kit, 5 in. x 1-1/4 in (SPC-205)
- LITTLE GIANT Wheel Flat Free, 10 in. (WHFF-1035)
- B & P MANUFACTURING Axle, 3/4 in. (2006-223)
- VESTIL Flow 4, Roller 48 In. (FLO-4-RLR)
- ZORO SELECT Chain Kit, For Use With Mfr. Model Number: DF100 (DF100)
- EMPI AXLES/BOOTS Rear Axle Seal Kit Ea, 00-9910-B (00-9910-B)
- Little Giant Cart, Truck & Dolly Parts