Shop All Plate Casters
Little Giant
Swivel Caster Pneumatic w/Brake, 10 in.
Mfr # PC910-S-BK
Zoro # G4513890
product price: $79.85
/ea
Free Shipping & Returns
$79.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Caster Sub-Type Swivel
- Load Rating 350 lb
- Number of Wheels 1
- Wheel Dia. 10 in
- Wheel Width 3 1/2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Little Giant
- MFR # PC910-S-BK
- Zoro # G4513890
- Country of Origin China
- Category Plate Casters
Dimensions
Wheel Dia. | 10 in |
Wheel Width | 3 1/2 in |
Mounting Bolt Dia. | 3/8 in |
Mounting Plate Size | 4 in x 4-1/2 in |
Mounting Height | 12 in |
Details
Caster Sub-Type | Swivel |
Load Rating | 350 lb |
Number of Wheels | 1 |
Item | Pneumatic Plate Caster |
Outside Bolt Hole Spacing | 3 in x 3 in |
Load Rating Range | 300 to 999 lb |
Caster Frame Material | Steel |
Non-Marking | No |
Swivel Construction | Kingpin |
Caster Brake Type | Side Pedal Brake |
Wheel Bearing Type | Precision Ball |
Wheel/Tread Hardness Rating | Soft |
Caster Product Group | Swivel Caster with Brake |
Inside Bolt Hole Spacing | 2-5/8 in x 3-5/8 in |
Includes Thread Guards | Yes |
Mounting Plate Bolt Hole Pattern | B |
Number of Mounting Holes | 4 |
Tread | Sawtooth |
Wheel/Tread Material | Rubber |
Description
Pneumatic Plate Caster, Load Rating Range 300 to 999 lb, Load Rating 350 lb, Tread Sawtooth, Wheel Dia. 10 in, Wheel Width 3 1/2 in, Inside Bolt Hole Spacing 2-5/8 in x 3-5/8 in, Outside Bolt Hole Spacing 3 in x 3 in, Caster Brake Type Side Pedal Brake, Caster Product Group Swivel Caster with Brake, Caster Sub-Type Swivel, Non-Marking No, Wheel/Tread Material Rubber, Mounting Bolt Dia. 3/8 in, Number of Wheels 1
Restrictions
- WARNING: This product can expose you to chemicals including Nickel (Metallic), which is known to the State of California to cause cancer, and Nickel carbonyl, which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ROYAL BASKET TRUCKS Replacement Liner, 12 Bushel, Gray Vinyl (G12-GGX-LNN)
- HARRINGTON Electric Chain Hoist, 1,000 lb, 10 ft, Hook Mounted - No Trolley, Yellow (SEQ005SD-10)
- ZORO SELECT Horizontal E-Track, Zinc Plated Finish (4HXC4)
- LITTLE GIANT Bar Rack Truck 2400 lb. Capacity, 40"W x 67"H (ABR36406PH)
- LITTLE GIANT Swivel Caster Phenolic, 8 in. (8231-SR)
- FAIRBANKS Mold-on Caster, Swivel Polyurethane, 4" (W26-4-PO)
- BLICKLE Swivel Plate Caster, PU, 4", 660 lb. (LK-ALBS 100K-14)
- SERVICE CASTER Assure Parts 190VCAST690 Replacement Caster Set with Brakes, 4PK (ASS-SCC-30CS620-PHR-TLB-2-R-2)
- HAMILTON Swivel Caster, 300 5X1-1/4 Poly-Tech (S-351-NF)
- RICHELIEU HARDWARE Industrial Gray Thermoplastic Rubber Caster, Fixed, with Plate, Gray (F27276)
- SERVICE CASTER 3.5 Inch Thermoplastic Rubber Wheel Swivel Top Plate Caster Set with 2 Rigid SCC (SCC-20S3514-TPRB-2-R-2)
- Little Giant Casters