Shop All Cart, Truck & Dolly Parts
Little Giant
Swivel Caster Pneumatic, 9 in.
Mfr # PC-908-S
Zoro # G4513936
product price: $63.59
/ea
$63.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fits Brand Little Giant
- Type Pneumatic
- For Use With Carts and Trucks
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Little Giant
- MFR # PC-908-S
- Zoro # G4513936
- Country of Origin China
- Category Cart, Truck & Dolly Parts
Details
Item | Swivel Caster, 9" |
Fits Brand | Little Giant |
Type | Pneumatic |
For Use With | Carts and Trucks |
Description
Swivel Caster, 9 In., Fits Brand Little Giant, Type Pneumatic, For Use With Carts and Trucks
Restrictions
- WARNING: This product can expose you to chemicals including Nickel (Metallic), which is known to the State of California to cause cancer, and Nickel carbonyl, which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VESTIL Medium Duty Self-Dumping Hopper 2 Cubic Yard 4000 lb Yellow (D-200-MD-YEL)
- WERNER 28 ft Aluminum Extension Ladder, 375 lb Load Capacity (D528-2)
- MAGLINER Platform Truck 2800 (PTK3660S1-Q)
- RWM Kingpinless Swivel Plate Caster, 3000 lb. (76-DUR-0630-S)
- LITTLE GIANT Wheel Flat Free, 10 in. (WHFF-1035)
- LITTLE GIANT Swivel Caster Poly, 5 in. x 1-1/4 in. (5125PPY-S)
- LITTLE GIANT Brake Kit, 5 in. x 1-1/4 in (SPC-205)
- ZORO SELECT Steel Wheel 6 In. (MH6FVJ302G)
- DAYTON Front Wheel (MH804J22G)
- WESCO Wheel for Megamover (150700)
- R.W. ROGERS CO Poly Furniture Dolly, Orange, 18" X 30 (DOL-1830OE(KT))
- Little Giant Cart, Truck & Dolly Parts