Shop All Plate Casters
Little Giant
Swivel Caster Phenolic w/Brake, 6 in.
Mfr # 6231-SR-BK
Zoro # G4514100
product price: $51.49
/ea
$51.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Caster Sub-Type Swivel
- Number of Wheels 1
- Wheel Dia. 6 in
- Wheel Width 2 in
- Mounting Bolt Dia. 3/8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Little Giant
- MFR # 6231-SR-BK
- Zoro # G4514100
- Country of Origin China
- Category Plate Casters
Dimensions
Wheel Dia. | 6 in |
Wheel Width | 2 in |
Mounting Bolt Dia. | 3/8 in |
Mounting Height | 7 1/2 in |
Mounting Plate Size | 4 in x 4 1/2 in |
Details
Caster Sub-Type | Swivel |
Number of Wheels | 1 |
Item | Plate Caster |
Wheel Bearing Type | Roller |
Number of Mounting Holes | 4 |
Caster Product Group | Swivel Caster with Brake |
Wheel/Tread Hardness Rating | Not Rated |
Caster Frame Material | Steel |
Non-Marking | Yes |
Inside Bolt Hole Spacing | 2-5/8 in x 3-5/8 in |
Wheel/Tread Material | Phenolic |
Includes Thread Guards | Yes |
Mounting Plate Bolt Hole Pattern | B |
Outside Bolt Hole Spacing | 3 in x 3 in |
Caster Brake Type | Side Pedal Brake |
Swivel Construction | Kingpin |
Description
Swivel, Plate Caster, Wheel Dia. 6 in, Wheel Width 2 in, Wheel/Tread Material Phenolic, Non-Marking Yes, Number of Wheels 1, Caster Brake Type Side Pedal Brake
Restrictions
- WARNING: This product can expose you to chemicals including Nickel (Metallic), which is known to the State of California to cause cancer, and Nickel carbonyl, which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BAUER LADDER 16' x 14" 2-Man Aluminum Plank (210 Series) - 500 lb. Rated (21034)
- LIFT-ALL Web Sling, Type 5, 6 ft L, 1 in W, Polyester, Yellow (EN2601DX6)
- WESTWARD Utility Cart with Lipped Metal Shelves, Steel, Flat, 2 Shelves, 100 lb (2CZY4)
- ROYAL BASKET TRUCKS Replacement Spring, 7 In. Blue (G7P-BBX-SGN)
- LITTLE GIANT Swivel Caster Phenolic, 8 in. (8231-SR)
- SERVICE CASTER Lavex Lodging Cart Caster Set - 2 Swivel with Swivel Lock 2 Swivel with Brake (LAV-SCC-30CS820-TPRBD-BSL-2-TLB-2)
- SERVICE CASTER 3 Inch Soft Rubber Wheel Swivel Top Plate Caster Set (SCC-20S314-SRS-TP3-4)
- ZORO SELECT Plate Caster, 2425 lb. Ld Rating, Ball (LO-GTH 251K-ST)
- ZORO SELECT Swivel Pneumatic Cstr, 10in, 350 lb, Silver (P21S-P100WK-14)
- ZORO SELECT Rigid NSF-Listed Plate Caster, Poly, 5 in., 1050 lb., D (1ULG4)
- CASTERHQ 4" Total Locking Nylon Composite Medical Caster, 275 LBS Capacity, S (CB-NCMC4)
- Little Giant Casters