Shop All Plate Casters
Little Giant
Swivel Caster Phenolic, 8 in.
Mfr # 8231-SR
Zoro # G4514021
$51.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Caster Frame Material Steel
- Number of Wheels 1
- Mounting Height 9 1/2 in
- Includes Thread Guards Yes
- Number of Mounting Holes 4
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Little Giant
- MFR # 8231-SR
- Zoro # G4514021
- Country of Origin China
- Category Plate Casters
Dimensions
Mounting Height | 9 1/2 in |
Wheel Width | 2 in |
Mounting Plate Size | 4 in x 4 1/2 in |
Mounting Bolt Dia. | 3/8 in |
Wheel Dia. | 8 in |
Details
Item | Plate Caster |
Caster Frame Material | Steel |
Number of Wheels | 1 |
Includes Thread Guards | Yes |
Number of Mounting Holes | 4 |
Outside Bolt Hole Spacing | 3 in x 3 in |
Caster Sub-Type | Swivel |
Caster Product Group | Swivel Caster |
Swivel Construction | Kingpin |
Inside Bolt Hole Spacing | 2-5/8 in x 3-5/8 in |
Non-Marking | Yes |
Caster Brake Type | No Brake Included |
Wheel/Tread Hardness Rating | Not Rated |
Wheel Bearing Type | Roller |
Mounting Plate Bolt Hole Pattern | B |
Wheel/Tread Material | Phenolic |
Description
Swivel, Plate Caster, Wheel Dia. 8 in, Wheel Width 2 in, Wheel/Tread Material Phenolic, Non-Marking Yes, Number of Wheels 1, Caster Brake Type No Brake Included
Restrictions
- WARNING: This product can expose you to chemicals including Nickel (Metallic), which is known to the State of California to cause cancer, and Nickel carbonyl, which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Caster Brake Kit, Side Strap, 5" Wheel Dia (404L14)
- VESTIL Aluminum Hand Truck Dockplate, 30" x 30" (A-3030)
- POST GUARD Post Sleeve, 7" Dia, 52" H, Royal Blue/O (CL1386ROYBLOR52)
- DAYTON Web Sling, Type 5, 6 ft L, 2 in W, Nylon, Yellow (55ET49)
- SERVICE CASTER 3 Inch Red Polyurethane Swivel Top Plate Caster Lock Brakes 2 Rigid SCC, 2PK (SCC-TTL20S314-PPUB-RED-2-R-2)
- ZORO SELECT Plate Caster, 2550 lb. Load, Red Wheel (P27S-URA080K-16-WK)
- SERVICE CASTER 4 Inch Solid Polyurethane Wheel Swivel Top Plate Caster Set with 2 Rigid SCC (SCC-20S414-SPUS-2-R-2)
- SERVICE CASTER 6 Inch Kingpinless Red Poly on Steel Wheel Swivel Caster Swivel 2 Rigid, 2PK (SCC-KP30S620-PUR-RS-2-R-2)
- SERVICE CASTER 5 Inch Gray Polyurethane Wheel Swivel Top Plate Caster Set (SCC-20S514-PPUB-4)
- ZORO SELECT NSF-Listed Plate Caster, 325 lb. Ld Rating, Bk Wheel (P12S-R060D-P2)
- ZORO SELECT V-Groove Rgd Castr, Cast Irn, 6 in, 1200 lb (1NWB5)
- Little Giant Casters