Shop All Submersible Sump Pumps
This Product is Discontinued
Little Giant Pump
1/3 HP 1-1/2" F Submersible Sump Pump 115V Sensor (Discontinued)
Mfr # TSW-SP
Zoro # G2009612
Free Shipping & Returns
This Product is Discontinued
Key Features
- Cord Length 10 ft.
- Discharge NPT 1-1/2" F
- Housing Material Engineered Thermoplastic
- HP 1/3
- Hz 60 HZ
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Little Giant Pump
- MFR # TSW-SP
- Zoro # G2009612
- UPC # 010121108981
- Country of Origin China
- Category Submersible Sump Pumps
Dimensions
Cord Length | 10 ft. |
Cord Length - Pumps | 9 ft. |
Max. Diameter Solids | 1/8 in |
Diameter | 8-3/4" |
Max. Dia. Solids | 1/8" |
Height | 15" |
Min. Sump Pit Dia. | 18" |
Discharge Dia. | 1-1/2" |
Overall Height | 15" |
Body Dia. | 8-3/4" |
Description
Submersible Sump Pump, Pump HP 1/3, Voltage - Pumps 120VAC, Discharge NPT 1-1/2 In. F, Max. Head - Pumps 32 ft., Pump Body Material Polypropylene, Base Material Polypropylene, Impeller Material - Pumps Polyamide, Shaft Seal Material - Pumps Carbon, Ceramic, Cord Length - Pumps 9 ft., Switch Type - Pumps Sensor, Max. Diameter Solids 1/8 In., Amps - Pumps 4.50, Diameter 8-3/4 In., Height 15 In., GPM of Water @ 5 Ft. of Head 50, Max. Liquid Temp. 140 Degrees F, Min. Sump Pit Dia. 18 In.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.