Shop All Submersible Sump Pumps
Little Giant Pump
Submersible Sump Pump, 1/3 HP, 1 1/2 in F, No Switch, 29 gpm Flow Rate at 10 Ft of Head, 10 ft cord
Mfr # 506271
Zoro # G0695107
original price:
$171.19
12% off
Free Shipping & Returns
$148.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cord Length 10 ft
- Discharge NPT 1-1/2" F
- Housing Material Epoxy Coated Cast Iron
- HP 1/3
- Hz 50/60 Hz
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Little Giant Pump
- MFR # 506271
- Zoro # G0695107
- UPC # 010121069138
- Country of Origin Mexico
- Category Submersible Sump Pumps
Dimensions
Cord Length | 10 ft |
Cord Length - Pumps | 9 ft. |
Height | 7-1/4" |
Manufacturers Warranty Length | 2 yr |
Diameter | 9-1/2" |
Max. Dia. Solids | 1/8" |
Max. Diameter Solids | 1/8 in |
Body Dia. | 9 1/2 in |
Discharge Dia. | 1 1/2 in |
Overall Height | 7 1/4 in |
Description
Submersible Sump Pump, HP 1/3, Rated Voltage 115V AC, Hz 50/60 Hz, Amps 9 A, Switch Actuation No Switch Included, Switch Electrical Connection No Switch Included, Body Material Cast Iron, Impeller Material Nylon, Shaft Seal Material - Pumps Carbon, Ceramic, Flow Rate @ 5 Ft. of Head 46 gpm, Flow Rate @ 10 Ft. of Head 29 gpm, Flow Rate @ 15 Ft. of Head 13 gpm, Max. Head 18 ft, Body Dia. 9 1/2 in, Overall Height 7 1/4 in, Discharge 1 1/2 in FNPT, Max. Diameter Solids 1/8 in
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BERLISS Mechanical Seal, Type 21, 1-3/4 In., Buna, Carbon Face, Ceramic Cup (BSP-446)
- LITTLE GIANT PUMP Sump Pump Package, 4/10 hp, 115V AC Rated (509079)
- ZORO SELECT Packing, High Pressure (AR1382740)
- DAYTON Booster Cartridge Assembly (AEYD4)
- LITTLE GIANT PUMP Sump Pump, Cast Iron Body, 1/3 hp (506125)
- LITTLE GIANT PUMP Sump Pump, Cast Iron Body, 1/2 hp (510801)
- LITTLE GIANT PUMP Submersible Sump/Effluent Pump (510802)
- LITTLE GIANT PUMP 1/3 HP 1-1/2" F Submersible Sump Pump 115 Diaphragm (506160)
- LITTLE GIANT PUMP Sump Pump Package, 4/10 hp, 115V AC Rated (509073)
- LITTLE GIANT PUMP Sump Pump, Cast Iron Body, 1/2 hp (510852)
- WAYNE WATER SYSTEMS Wayne SPF Series 1/3 HP 115V Submersible Sump Pump (SPF33-57610)
- Little Giant Pump Submersible Sump Pumps