Shop All Utility Carts
Little Giant
Strapping Cart 2000 lb. Capacity, W x 56"H
Mfr # SC36726PPY
Zoro # G3602151
original price:
$2,161.19
37% off
new price: $1,345.99
/ea
Item requires special delivery charges. A $410.00 per item surcharge will be applied.
$1,345.99
Free 30-Day Returns
Key Features
- Overall Height 56"
- Color Gray
- Load Capacity 2000 lb
- Finish Powder Coated
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Little Giant
- MFR # SC36726PPY
- Zoro # G3602151
- Country of Origin United States
- Category Utility Carts
Dimensions
Overall Height | 56" |
Details
Color | Gray |
Load Capacity | 2000 lb |
Item | Strapping Cart |
Finish | Powder Coated |
Description
Storage Locker,Visible Contents,Mobile
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FLEXCO 536 Templet Lacing Tool, L36 In (28001555)
- CALDWELL Fixed Spread Lifting Beam, 1000 lb., 48 In (19-1/2-4)
- LIFT-ALL Roundsling, Endless, 5 ft L, 31000 lb Cap (EN360X5)
- BALLYMORE 58 1/2 in H Steel Rolling Ladder, 3 Steps, 450 lb Load Capacity (H318P)
- LITTLE GIANT 12 ga. Steel Utility Cart, 1500 lb (GL304810SR)
- LITTLE GIANT Bar/Pipe Truck, 12 ga. Steel, 3600 lb (BRT36608PHBK)
- LITTLE GIANT Utility Cart, 12 ga. Steel, 2 Shelves, 3600 lb (DS1830X36PY)
- LITTLE GIANT 12 ga. Steel Utility Cart, 2400 lb (GL24368MR)
- LITTLE GIANT Drop-Gate Truck 3600 lb. Capacity (CARD30488PY)
- LITTLE GIANT Bar Cradle Truck 3000 lb. Capacity, 48"L x 24"W x 34"H (ERBST24486PH)
- SUNEX 350 lb. Capacity Service Cart 30" (8005SC)
- Little Giant Utility Carts